Apply to be a TradeMaster!
Main product image of 4-Gang Electrical Outlet Box Extender (White)
Magnifying glass
Hover image to zoom
4-Gang Electrical Outlet Box Extender (White)
Magnifying glass
Hover image to zoom
$9.03 each
BOX UP & SAVE 4%
$86.60 box of 10
$8.66 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Arlington Box extender in white color has a depth of 1-1/2 inches and made of non-conductive plastic. The 1-Gang Box extender levels and supports the wiring devices. It forms a barrier between metal box and metal side screws on the device to prevent any arcing. It measures 7.749 Inch x 1-1/2 Inch x 4.188 Inch. Box extender works in handy box and extends set back electrical boxes up to 1-1/2 inches. It has a rating of 94 Volts and is suitable for indoor use. Box extender is UL listed, CSA certified and meets 2011 NEC Article 314.20.

Product Details:
  • Size: 7.749 Inch Width x 1-1/2 Inch Depth x 4.188 Inch Height
  • Levels and supports the wiring device where the box is set back from the wall surface
  • Works in handy boxes and 4 Inch square electrical boxes with plaster rings for single switches or receptacle
  • Functions with all standard devices, switches, and GFCIs
  • Manufactured from 105 deg C continuous use 94V0 rated flame retardant plastic for safer installations

Specs

–
Product Type:

Extender

Material:

Plastic

Color:

White

Number of Gangs:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang Electrical Outlet Box Extender (White)
SKU: BE1
Arlington

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is a very good product and would buy it again

I used this product for my electric boxes after installing a new countertop and backsplash
Herb
WNY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy