Apply to be a TradeMaster!
Main product image of 2-Gang Box Extender
Magnifying glass
Hover image to zoom

2-Gang Box Extender

Brand:
Arlington
SKU:
BE2
Rating:
(8)
Q&A:
(0)
2-Gang Box Extender
Magnifying glass
Hover image to zoom
$3.23 each
BOX UP & SAVE 7%
$74.75 box of 25
$2.99 each
In Stock
In Stock
Get 118 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Levels and supports the wiring device where the box is set back from the wall surface. Extends the box up to 1-1/2”.

Features & Benefits:
  • Allows the contractor to comply with 2017 NEC Article 314.20
  • Levels and supports the wiring device where the box is set back from the wall surface (adjusts up to a 1-1/2” box extension)
  • Works in handy boxes and 4” square electrical boxes with plaster rings for single switches or receptacle
  • Functions with all standard devices, switches, and GFCIs
  • Manufactured from 105°C continuous use 94V0 rated flame retardant plastic for safer installations

Specs

–
Product Type:

Extender

Material:

Plastic

Number of Gangs:

2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy this product again

Installed after new countertop and backsplash installed
Herb
WNY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Much To It! Supply House Is Awesome.

The Box Extenders Are What They Are, And Exactly What's Needed. If You've Worked With One, You've Worked With Thousands. Thanks To Supply House, Shipping Was PROFESSIONALLY AWESOME. 👍🏾
gheetaherdone
Washington District of Columbia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Does the job. Bought because I needed for after doing a board and batten wall.
Sxcxk777
Gettysburg
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always On Hand

I always try to keep these on hand. They are very useful for flush to the wall installation of outlets and switches.
MB
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, good value

A customer installed a 1 &1/4" thick quartz countertop and matching backsplash. These extenders worked perfectly and were about 1/3" the cost of purchasing them from a local big box store. Would definetely recommend Buying them from Supply House.
Jiffy
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great for installing receptacles and switches when new wall covering, back splash, drywall is intalled.
Danny
Bud, WV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fast shipping
Pops
Denver, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product, handy, works well

Came very quickly and is exactly what I needed. Fit right in and did what I needed it to do. SupplyHouse.com is great!
Greg
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy