Apply to be a TradeMaster!
Main product image of 3- Gang Electrical Outlet Box Extender (White)
Magnifying glass
Hover image to zoom
3- Gang Electrical Outlet Box Extender (White)
Magnifying glass
Hover image to zoom
$6.02 each
BOX UP & SAVE 5%
$57.20 box of 10
$5.72 each
In Stock
In Stock
Get 45 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Levels and supports the wiring device where the box is set back from the wall surface. Extends the box up to 1-1/2”

Features & Benefits:
  • Allows the contractor to comply with 2014 NEC Article 314.20
  • Levels and supports the wiring device where the box is set back from the wall surface (adjusts up to a 1-1/2” box extension)
  • Works in handy boxes and 4” square electrical boxes with plaster rings for single switches or receptacle
  • Functions with all standard devices, switches, and GFCIs
  • Manufactured from 105°C continuous use 94V0 rated flame retardant plastic for safer installations

Specs

–
Material:

Plastic

Color:

White

Number of Gangs:

3

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang Electrical Outlet Box Extender w/ Larger Flange (White)
SKU: BE1X
Arlington

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Used on my electrical outlet after new countertops and backsplash installed
Herb
WNY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install. Great price.

These work so much better than the kind you can get in big box stores. As always, great service from Supply House!
Al J.
Northville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and company

Perfect product, fit like a glove. Exactly as described. Shipping was incredibly fast. Would definitely purchase from again.
Greg
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy