Apply to be a TradeMaster!
Main product image of 1-1/2" x 3" 18 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom

1-1/2" x 3" 18 Gauge Self-Nailing Stud Guard

Brand:
Oatey
SKU:
33930
Rating:
(27)
Q&A:
(1)
1-1/2" x 3" 18 Gauge Self-Nailing Stud Guard
Magnifying glass
Hover image to zoom
$0.30 each
BOX UP & SAVE 20%
$24.00 box of 100
$0.24 each
In Stock
In Stock
Get 6,716 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 3"
Product Highlight: Material
Steel

Description

–
1-1/2" x 6" 18 Gauge Self-Nailing Stud Guard, 2-1/2" between points, provide protection for pipes and wiring installations.

Specs

–
Size:

1-1/2" x 3"

Material:

Steel

Type:

Self Nailing

Gauge:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Type
Gauge
1-1/2" x 3"
Steel
Self Nailing
18
1-1/2" x 3"
Steel
Self Nailing
18

You May Also Need

3" x 5" Self Nailing Stud Guard, 16 Gauge
SKU: 536-35
Sioux Chief

Product Reviews

5 out of 27 reviews
100% would recommend this product
5
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 27 reviews

I would buy again.

Excellent quality for the job and at a good price as always with Supplyhouse.com!
Marty
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price!

Quality item and fast service.
NDN54
Oso, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed again I would definitely order from supply house

Exactly as described, great price and fast shipping
KHD
Northern IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast

Bought these plates to use in our new house we are building. I needed a bunch and needed them quick as we were getting ready for drywall. I didn't even know a think existed. However these arrived quick. Litterly the next day. Very happy. And a great price!
Kristin
Centerville. IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful 😄😄

I wud order again
Fred
Sc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service great price

Over night delivery was quick and ordering online was seamless …great quality of the products
Fern
Stockton ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be buying again!

Thank you!
T Page
NWA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service!!!

The product was just what we were looking for. There was some issues on delivery due to the system changing my delivery address, but customer service was so very helpful and I got my package the next day! Definitely making future orders with you!! Thanks!!
Mimi
AR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must for safety

Nothing much to review on this product. Works as designed. Shipping was fast and we have used them for a house renovation to protect plumbing and electrical. Worth the money to buy and install. As we hung drywall, we did hit a few plates which protected a drain line or electrical line.
Josh
Kansas City MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

length is more 2 3/4'' order in advance of upcoming houses to wire for your electrical nail guards and you will save money.
KG
Hammond, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do you have to nail these with hand nails or is there nails built into it

Asked by jeff 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The self nailing models have spikes to hammer into the studs. You do not need separate nails.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy