Apply to be a TradeMaster!
Main product image of 5/16" - 1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

5/16" - 1/2" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM1900
Rating:
(0)
Q&A:
(0)
5/16" - 1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$0.87 each
BOX UP & SAVE 8%
$80.00 box of 100
$0.80 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
5/16", 1/2"
Product Highlight: Color
Gray

Description

–
Strut Clip for conduit on Arlingtons non metallic quicklatch pipe hangers. For 5/16" liquid tight or 1/2" copper tubing.

Features
  • Saves 25 seconds per installation…over 20¢ at $30.00 per hour labor rate
  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • 2-1/2” to 4” hangers feature tabs with openings for the optional securing of a cable tie
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nutfrom spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed

Specifications
  • Color: Gray
  • Material(s): UV-Rated Plastic
  • Copper Tubing: 1/2"
  • Liquid-Tight Cable Size: 5/16"
  • Trade Size: 5/16 - 1/2"

    Specs

    –
    Size:

    5/16"

    1/2"

    Material:

    UV-Rated Plastic

    Color:

    Gray

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy