Apply to be a TradeMaster!
Main product image of 3/4" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

3/4" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM2015
Rating:
(5)
Q&A:
(1)
3/4" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$0.90 each
BOX UP & SAVE 4%
$86.00 box of 100
$0.86 each
In Stock
In Stock
Get 2,717 Wed, Sep 30
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

–

Strut Clip for conduit on Arlington's non metallic QuickLatch pipe hangers. For 3/4" Liquid Tight, 3/4" Flex, 3/4" ENT, 3/4" Copper Pipe. One-piece. Non-metallic. UV rated.


Features & Benefits:

  • Saves 25 seconds per installation, over .20 cents at $30.00 per hour labor rate
  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • 2-1/2" to 4" hangers feature tabs with openings for the optional securing of a cable tie
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nutfrom spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed

Specs

–
Size:

3/4"

Material:

UV-Rated Plastic

Color:

Gray

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" - 1-1/2" QuickLatch Non-Metallic Pipe Hanger
SKU: NM2040
Arlington

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I love these clamps

These are the easiest clamps Ive ever seen. 1 screw to mount them. They close by just pushing the conduit into them and are easily opened with a flat screw driver. They mounting screw is hidden behind the conduit when installed leaving a very clean looking installation. The design allowed me to tuck a conduit up under the ridge on my vinyl siding. I couldn't do that with a 2-screw clamp.
Blue Roof Farm
Marshallville OH
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than typical pvc straps

Supplyhouse is the source for these stand-offs at a reasonable price. They work good for pvc conduit, including flexible liquid-tite. They hold your pipes off the surface for better alignment with typical boxes. Positive click pushing conduit into these fittings give solid connection to surface. On concrete walls I use 1/4 x 1 1/4 concrete anchors, tap-con or Dewalt Ultracon (Elco) hex washer head which typically work good and fit the hanger hole. Clean/blow out those holes! before installing anchor. I will usually also put small ring of good quality outdoor caulk around hole (NOT IN HOLE! will make anchor slip) to help protect anchor from corrosion. Have used several different sizes for various conduit sizes.
Reddwarf
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely

Great product, used to secure pex to cement wall in basement.
Grove
Nashville, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly for 3/4 PVC

I used the NM2015 clamp to secure a run of 3/4 PVC on top of a narrow joist. At first I thought I had the wrong size clamp, as it seemed to grip the pipe too loosely. The trick is to push on the pipe so the clamp fully latches and holds securely. Very nice design and clean look.
Hitchum
Brooklyn, NY
2 years ago
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

GREAT PEOPLE,GOOD TO WORK WITH .
O-R
ORANGE,CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this hanger work on 3/4" pex tubing?

Asked by Barry 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Barry. This is not designed for PEX tubing, although it will likely fit since PEX has the same OD as copper.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy