Apply to be a TradeMaster!
Main product image of 3/4" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

3/4" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM2010
Rating:
(3)
Q&A:
(0)
3/4" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$0.83 each
BOX UP & SAVE 5%
$79.00 box of 100
$0.79 each
In Stock
In Stock
Get 412 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

–

Strut Clip for conduit on Arlington's non metallic QuickLatch pipe hangers. For 3/4" EMT, 3/4" Copper Tubing.


Features

  • Saves 25 seconds per installation, over .20 cents at $30.00 per hour labor rate
  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • 2-1/2" to 4" hangers feature tabs with openings for the optional securing of a cable tie
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nutfrom spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed


Specifications

  • Color: Gray
  • Material(s): UV-Rated Plastic
  • Copper Tubing: 3/4"
  • EMT Size: 3/4"
  • Trade Size: 3/4"

Specs

–
Size:

3/4"

Material:

UV-Rated Plastic

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8"-1/2" QuickLatch Non-Metallic Pipe Hanger
SKU: NM2000
Arlington

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Easy Install and Quality Product

Super easy to install and close latch.
Danny
Chicago, Il
5 months ago
Was this review helpful to you?

Good quality. Easy to install

Easy installation, well made product.
Danny
Chicago
5 months ago
Was this review helpful to you?

Fastest Clips to install

All the EMT in my steel building is hung with these clips.
John
Killingworth CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy