Shop Resideo Sale
Main product image of 1" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

1" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM2025
Rating:
(3)
Q&A:
(0)
1" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$1.15 each
In Stock
In Stock
Get 777 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
1"
Product Highlight: Color
Gray

Description

–

Strut Clip for conduit on Arlingtons non metallic quicklatch pipe hangers. For 1" Liquid Tight, 1" Flex, 1" ENT, 1" Copper Pipe.


One-piece. Non-metallic. UV rated.


Features & Benefits:

  • Saves 25 seconds per installation...over 20 cents at $30.00 per hour labor rate
  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nutfrom spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed

Specs

–
Size:

1"

Material:

UV-Rated Plastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8"-1/2" QuickLatch Non-Metallic Pipe Hanger
SKU: NM2000
Arlington

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what I need to finish for my final inspection.

This was the only place I could find this product from a reputable dealer. I have used SupplyHouse many time before and never have been disappointed.
DiJo
Pueblo Colorado
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service and shipping!

They had exactly what I needed for a project
SafeCracker
Detroit
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product. Excellent description.

These pipe hangers are exactly what I was looking for and better quality than the box store's.
Brunz
Hershey, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy