Apply to be a TradeMaster!
Main product image of 3/8"-1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom

3/8"-1/2" QuickLatch Non-Metallic Pipe Hanger

Brand:
Arlington
SKU:
NM2000
Rating:
(2)
Q&A:
(0)
3/8"-1/2" QuickLatch Non-Metallic Pipe Hanger
Magnifying glass
Hover image to zoom
$0.75 each
BOX UP & SAVE 4%
$72.00 box of 100
$0.72 each
In Stock
In Stock
Get 193 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Size
3/8", 1/2"
Product Highlight: Color
Gray

Description

–

One-piece. Non-metallic. UV rated.


Features & Benefits:

  • Saves 25 seconds per installation
  • Costs the same as a steel pipe hanger with bolt and nut
  • Conduit snaps into place, locking automatically
  • Accommodates thin-wall, rigid conduit, PVC conduit, or copper
  • Mounts horizontally or vertically
  • UV rated for outdoor application
  • Corrosion resistant
  • Listed for use in environmental air handling spaces per 2014 NEC code requirement 300.22(c)
  • 2-1/2" to 4" hangers feature tabs with openings for the optional securing of a cable tie
  • Corrosion resistance
  • Horizontal or vertical mounting
  • Integral slot prevents nut from spinning
  • Listed for environmental air handling spaces, per 2011 NEC code requirement 300-22(c)
  • UV rating for outdoor applications
  • UL/CSA Listed

Specs

–
Size:

3/8"

1/2"

Material:

UV-Rated Plastic

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" QuickLatch Non-Metallic Pipe Hanger
SKU: NM2025
Arlington

Product Reviews

5 out of 2 reviews
5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It does the job!

I find that this product easy to use, saves time, and does the job!
Derf
Leetonia Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It' a snap

These are by far the handiest and easiest pipe hangers I have used. A single screw is all it takes and the pipe snaps securely in place. Easy to undo as well. Not widely available yet and very affordable. Where have these been?
Mohuskee
Central Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy