Apply to be a TradeMaster!
Main product image of Astro-250SS 3-Speed Stainless Steel Circulator, 0-18 GPM Flow
Magnifying glass
Hover image to zoom

Astro-250SS 3-Speed Stainless Steel Circulator, 0-18 GPM Flow

SKU:
110223-308
Rating:
(7)
Q&A:
(3)
Astro-250SS 3-Speed Stainless Steel Circulator, 0-18 GPM Flow
Magnifying glass
Hover image to zoom
$388.50 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Warranty
30 Month Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Material
Stainless Steel

Description

–

**Flanges must be purchased separately


A hydronic circulator that conserves energy and eliminates maintenance. Armstrong's Astro 2 Circulator is intended for circulating water or ethylene glycol solutions in closed hydronic or solar heating systems. It is designed with no mechanical seals or couplers to replace, and no lubrication is required.


Features

  • Efficient/Quiet Operation
  • Universal Flange to Flange Dimension
  • Stainless Steel Construction
  • ETL Listed (conforms to UL and certifies to CSA)
  • No mechanical seals to leak
  • No couplers to break
  • No lubrication
  • 3 speed selection
  • Removable check valve
  • Direct replacement of Armstrong and over 90 competitive circulators
  • Vent plug for initial purging if required
  • Thermally protected motor
  • 30 Month Warranty

Specs

–
Warranty:

30 Month

Max Flow (GPM):

18

Flow Range (GPM):

0-18

Max Head (Ft):

24

Head Range (ft.):

0-24

Phase:

1

Voltage:

115V

Hertz:

60

Material:

Stainless Steel

Max Fluid Temp:

230°F

Connection Type:

Flanged x Flanged

Type:

3-Speed Pump

Horse Power:

1/20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Flow (GPM)
Flow Range (GPM)
Max Head (Ft)
Head Range (ft.)
Phase
25
0-25
18
0-18
1

You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

4.57 out of 7 reviews
100% would recommend this product
4.57
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
43%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

great product but needs to be replaced every few years

my pump is installed as a whole house hot water recirculating system. after several years, it develops a slight clicking noise that gets transmitted to the pipes. the pump itself does not fail, but i have to replace it because of the noise. the good news is that it really does a good job recirculating.
paul
alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good!

The different speeds allow me to alter the effect from the circulating hot water. I love how quiet it is! This is my second Armstrong pump in two different applications in the last year. They both are performing perfectly.
Dave
Clarksville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for existing pump

I replaced a 15 year old unit after the plastic impeller came apart. I hope this new one has a better impeller!
Pete the handyman
Amity, Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Easy installation
JJ
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Astro-250SS 3-Speed Stainless Steel Circulator, 0-18 GPM

Great product, fantastic delivery and packaging!
Grubby
Springfield, Ohio,
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good value for the money

Good alternative to bronze/brass body pumps for domestic hot water, appears to have been redesigned from the older astro versions that were made fro Armstrong by Wilo hopefully they eliminated the problem older versions had with the impellers failing.
Slumplumber
Chicago, Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Well made
N/A
McCalla Al.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: what is the amps on this pump

Asked by bob 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

On the highest speed the full load draw is 0.98 Amp.

Was this review helpful to you?

Q: Does this replace the Armstrong Astro 50 (not 50B) I've been looking for aArmstrong Astro 50 All over the web, haven't been able to find one.I'm pretty sure they have done away with this model and was wondering if this is Dave replacement I need.If not could you please help me Find the correct replacement For my specs.My Armstrong Astro 50: amp: 0,95 watt: 110 Rpm: 2800 115v-60hz working pressure140psi Max max water temperature230°F(110°c). (p.s) If not can you please direct me to the right pump to order Thank you!

Asked by Steven 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Astro 50 is replaced with the Astro 250. The Stainless Steel is required for potable water.

Was this review helpful to you?

Q: confused--you call it SS but later say it's made of cast iron and is intended for closed systems--what is it SS or cast iron?

Asked by Frank 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 110223-308 is a stainless steel pump. The stock photograph shown is the cast iron model.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy