Apply to be a TradeMaster!
Main product image of ASP-MW-UNI White Mini Univolt Condensate Pump (Below Evaporator) (100-250V)
Magnifying glass
Hover image to zoom

ASP-MW-UNI White Mini Univolt Condensate Pump (Below Evaporator) (100-250V)

SKU:
83939
Rating:
(13)
Q&A:
(1)
ASP-MW-UNI White Mini Univolt Condensate Pump (Below Evaporator) (100-250V)
Magnifying glass
Hover image to zoom
$326.70 each
In Stock
In Stock
Get 3 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
100-250v
Product Highlight: Amperage
0.18 Amps

Description

Designed to be fitted below the indoor unit, the ASP-MW-UNI Mini White offers an extremely easy to install mini pump for all wall and ceiling suspended indoor units. Snap-on snap-off cover allows for easy filter maintenance. This Aspen pump is quiet, reliable and versatile and dependable to put unwanted condensate in its place. The Mini White mounts directly below the evaporator making it great for retrofit jobs and easy maintenance.

Features:
  • No need to disturb evaporator to clean filter, reservoir clips out from in front for easy removal and replacement
  • No breather tube required
  • Power cable has push-in plug for easy wiring and disconnect
  • All components clip apart for easy disassembly without tools
  • Extra-large reservoir capacities minimize pump operation
  • Accepts standard 5/8 in. drain hose from any ductless mini split
  • Plastic filter cartridge is both cleanable and replaceable and accepts water treatment tablets
  • Resilient mounting minimizes vibration and noise
  • Crisp white color and slim profile complement any evaporator
  • Surface mounts below evaporator at either end

Specs

Product Type:

Condensate Pump

Max Flow (GPH):

3.2

BTU (Max):

49500

Max Head (Ft):

33

Voltage:

100-250v

Amperage:

0.18

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4 out of 13 reviews
77% would recommend this product
4
out of 13 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
0%
3 star
8%
2 star
8%
1 star
15%
WRITE A REVIEW

Most Liked Positive Review

Great pump

These pumps are great. Easy to install and quiet compared to other brands that pull the water out with a diaphragm. The only noise they make is a little hum when they pump out the reservoir not really noticeable.
VS

Most Liked Negative Review

Good design, but noise unacceptable in domestic applications

I bought four of these to handle the condensate from four new interior heads off of a shared heat pump. Long story short, while the design is good, and they seem reliable, the noise these things emit when the pump motor is activated is unacceptable for any kind of domestic indoor application where people are going to be present. It's on the level of someone drilling into a brick wall, and the worst part about it is that, for whatever reason, it gets louder right before it turns off. We had one in a bedroom, and it woke up both occupants every single time it went off, meaning they couldn't use their A/C at night. Another was in an office, and the noise was so loud that it was interrupting phone calls and meetings. I would only recommend using these in commercial spaces where the noise can be ignored, or in domestic settings where people won't be within fifty feet or so. It's worth noting that we replaced these with 4x Refco Gobi II pumps, which are nearly silent, and about half the price of these Aspen pumps to begin with. The HVAC company I worked with was so impressed with them that they indicated they would start installing them for their customers instead of the Aspen pumps due to the noise.
Showing 1-10 of 13 reviews

Excellent Product! 10/10

Easy installation. Sizeable reservoir.
Papafarrton
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I needed

I replaced my old pump on my mini split, and it worked great
scha
il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good design, but noise unacceptable in domestic applications

I bought four of these to handle the condensate from four new interior heads off of a shared heat pump. Long story short, while the design is good, and they seem reliable, the noise these things emit when the pump motor is activated is unacceptable for any kind of domestic indoor application where people are going to be present. It's on the level of someone drilling into a brick wall, and the worst part about it is that, for whatever reason, it gets louder right before it turns off. We had one in a bedroom, and it woke up both occupants every single time it went off, meaning they couldn't use their A/C at night. Another was in an office, and the noise was so loud that it was interrupting phone calls and meetings. I would only recommend using these in commercial spaces where the noise can be ignored, or in domestic settings where people won't be within fifty feet or so. It's worth noting that we replaced these with 4x Refco Gobi II pumps, which are nearly silent, and about half the price of these Aspen pumps to begin with. The HVAC company I worked with was so impressed with them that they indicated they would start installing them for their customers instead of the Aspen pumps due to the noise.
toki
Denver, CO
3 years ago
Was this review helpful to you?

I would buy this product again

Installed easily, replaced it with the same unit
Mark
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Very easy to install.
DJ
El Paso
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

great product looks good also
RJN
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go with Gobi II instead!

Had an Aspen Mini White condensate pump on my basement mini-split system. It was pretty loud when it started running, and then got ridiculously loud the last couple seconds before shutting off. Over and over again. Terribly annoying. I replaced it with the Gobi II, which is nearly silent. And it cost less. And it has a higher capacity. Skip the Aspen and "Go with Gobi". ps. I will give credit where it's due: the Mini White's access to the reservoir for cleaning, and they way it holds the drain hose is better than the Gobi II. The Mini White's reservoir can be removed without disturbing the pump, hoses, and wiring, whereas the Gobi II pump and reservoir must be removed from the bracket as a pair then separated. It also has an inlet molded in the structure to hold the inlet hose. But those two advantages don't even begin to make up for it's loud noise vs. the Gobi II.
Russ
Sweet Home Alabama
5 years ago
Was this review helpful to you?

VERY LOUD - Only buy for commercial use

I had three of these aspen units put in my bedroom and office of my house. They work great, but sound like a plane was taking off. I bought special foam to try to reduce the sound, but it did very little. This would be great in a commercial place, but not in a home. I switched to the Refco - Gobi II. I am so happy with them. They work and are quiet. I normally do not do reviews, but this was a life saver.
Finally can sleep
SC
5 years ago
Was this review helpful to you?

Exactly the product we needed and will always order here

We use it as condensate pumps for our many split systems around campus.
Mike
Allentown, PA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It did what I asked it to do...

The pump works and it helped with an installation where an internal pump was not working properly. I used it with an LG wall hung and it's appearance was definitely not what I hoped for. It did not fit flush against the cabinet and became a bit of an eyesore. Otherwise, its a good pump.
Nick
Philadelphia, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size tubing connects to the pump? 1/4"?

Asked by MMS 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! This will accept standard 5/8" drain hose.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy