Apply to be a TradeMaster!
Main product image of Alarm Panel, 1/4 HP at 115/230v
Magnifying glass
Hover image to zoom

Alarm Panel, 1/4 HP at 115/230v

Brand:
Axiom
SKU:
RIA10-1-SAA
Rating:
(0)
Q&A:
(0)
Alarm Panel, 1/4 HP at 115/230v
Magnifying glass
Hover image to zoom
$869.75 each
In Stock
In Stock
Get 8 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4 HP
Product Highlight: Voltage
115/230V
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Alarm panel shall incorporate a power supply cord, pump/alarm relay, power on and alarm indicating lights, alarm buzzer, test switch, silence/off switch, and receptacle for SF100 (also compatible with MF series) power supply cord. On a low-level condition the SF100 will be disabled, the alarm will sound and a set of dry contacts will close. (For remote indication if connected to a DCS.) The alarm buzzer may be disconnected by removing a jumper in the alarm circuit.

Specifications
  • Electrical Rating Motors: 1/4 hp at 115 Volts/230 Volts
  • Cable: Neoprene, Type SJOW No. 16/2 (7.6 mm Dia.)
  • Temperature: 140° F (60° C)
  • Panel Dimensions: 153mm (6 in) x 120mm (4.75 in) x 55mm (2.25 in)

Specs

–
Product Type:

Alarm

Horse Power:

1/4

Voltage:

115/230V

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy