Shop Resideo Sale
Main product image of DMF300 Digital PRESSURE PAL Hydronic Mini System Feeder (17 Gallon)
Magnifying glass
Hover image to zoom

DMF300 Digital PRESSURE PAL Hydronic Mini System Feeder (17 Gallon)

Brand:
Axiom
SKU:
DMF300
Rating:
(1)
Q&A:
(0)
DMF300 Digital PRESSURE PAL Hydronic Mini System Feeder (17 Gallon)
Magnifying glass
Hover image to zoom
$827.22 each
In Stock
In Stock
Get 49 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
17 Gallons
Product Highlight: Discharge
1/2" FPT
Product Highlight: Pressure Set Point
45 psig
Product Highlight: Height
36.2"
Product Highlight: Depth (Inches)
12" Depth

Description

–

The industry leader for pressurizing closed-loop hydronic systems introduces the newest 'PRESSURE PAL' to the Axiom Product Family. The DMF300 utilizes a digital pressure control (0-45 psi) with electronic alert contacts. The front fill point makes fluid handling a simple process.


Features & Benefits:

  • 64 litre (17 US gallon) tank for storage and mixing
  • All features shown on user friendly digital display screen
  • 0-45psig Pressure Setpoint with adjustable dead band
  • N.O./N.C. Alert contacts and LED light enabled when low level, low pressure, or high-pressure condition
  • Tilted 5" easy fill access on front of tank
  • UL listed Power supply plugs into any standard 115 VAC outlet
  • Diaphragm pump can run dry without damage
  • No direct connection to potable water supply eliminates need for backflow prevention
  • Make-up fluid stored in the feeder tank can be pre-treated to meet appliance manufacturers specifications
  • Fluid level switch shuts the pump off and enables alarm contacts if the storage tank level gets too low
  • Diverter valve allows easy purging of air on initial start-up, and manual mixing of solution
  • Fluid drained for service can easily be put back into the system
  • Prevents major floods
  • Provides leak detection

Specs

–
Capacity (Gallons):

17

Power Supply:

115V (ac)

Hertz:

60

Discharge:

1/2" FPT

Pressure Set Point:

45 psig

Cut-Out PSI:

18 psig

Pump Rating:

1.0 gpm

Height:

36.2"

Depth (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

9 Replacement Parts

Black Tank Cap (For MF200, DMF150, DMF300)
SKU: MF-DMF-1000A
Axiom
Reed Float Switch
SKU: DMF300-4050
Axiom
MF Series 3/8" Suction Hose
SKU: MF-DMF-0950
Axiom
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Qwick delivery of a great product

Great product and easy set up. Notifies me if system is under or over pressure. Also notified if glycol feeder is empty. Easy integration into BAS with dry contacts.
James
Dayton ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy