Shop Resideo Sale
Main product image of SF100 Hydronic System Feeder (55 Gallon)
Magnifying glass
Hover image to zoom

SF100 Hydronic System Feeder (55 Gallon)

Brand:
Axiom
SKU:
SF100
Rating:
(2)
Q&A:
(0)
SF100 Hydronic System Feeder (55 Gallon)
Magnifying glass
Hover image to zoom
$1,778.31 each
In Stock
In Stock
Get 20 Thu, Nov 12 - Mon, Nov 16

Lift Gate

–
This product weighs 47.32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
55 Gallons
Product Highlight: Amperage
0.7 Amps

Description

–
The SF100 contains everything required to feed and pressurize closed hydronic heating or cooling systems in a neat, simple package that is easy to install and operate. It is compatible with both water and water/glycol solutions.

Features:
  • 55 US gallon tank for storage and mixing
  • Power supply plugs into any standard 115 VAC outlet
  • Accumulator tank prevents excessive pump cycling
  • No direct connection to potable water supply eliminates need for backflow prevention
  • Make-up fluid stored in the feeder tank can be pre-treated
  • Diverter valve for purging of air on initial start-up and manual agitation of solution
  • Prevents major floods - in the event of system rupture, only the contents of the tank will be pumped into the system
  • Provides leak detection - dropping fluid level provides immediate notice that the system has developed a leak
  • Fluid drained for service can easily be put back into the system
  • Fluid level switch shuts the pump off if the storage tank level gets too low
  • Flexible connection hose with system check valve makes installation easy

Specs

–
Capacity (Gallons):

55

Power Supply:

115V (ac)

Amperage:

0.7

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Replacement Parts

Pump Kit for SF100
SKU: SF100-0202
Axiom
Float Switch for SF100
SKU: SF100-1000
Axiom
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Happy with product.

Happy with product and easy to install.
n/a
Denver colo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Used for glycol heat pump loop.
Kaleb H.
Glenwood IA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy