Apply to be a TradeMaster!
Main product image of Forta NSR GV Actuator 337 lbf Torque
Magnifying glass
Hover image to zoom
Forta NSR GV Actuator 337 lbf Torque
Magnifying glass
Hover image to zoom
M1500A-S2 has been discontinued
Discontinued August 22, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
Forta NSR GV Actuator 337 lbf Torque
SKU:M1500A-S2-VB
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Torque
337 lb-in Torque
Product Highlight: Voltage
24V

Description

–
TAC Forta Non-Spring Return Globe Valve Actuators are designed to mount on our complete line of 2- and 3-way globe valves as well as our major competitors globe valves. A tested and proven advanced technology design makes TAC Forta one of the industry's best built, most application-flexible actuator solutions. They are designed to work with 2- and 3-way globe valves for chilled water, hot water, and steam HVAC applications.

Features
  • Two mounting styles available: new screw mount style or U-Bolt style connections.
  • Built-in Universal Control (no tools required); all models can be easily field-configured
  • Floating control, controlled by SPDT center-off or two Triacs
  • Proportional 0-10, 2-10 vdc or 4-20 ma
  • Sequence configuration 0-5/5-10 or 2-6/6-10 vdc
  • Feedback 2-10 vdc
  • Three linear force ranges to cover our complete 1/2" through 6" globe valve offering
  • 24 vac powered
  • Die-Cast housing with UL Plenum rated plastic cover
  • NEMA 1 and 2 options
  • Manual override
  • Electronic flow curve selection
  • Easy One Touch input signal/stroke calibration
  • Optional auxiliary switches

Specs

–
Switch:

2 SPDT

Torque:

337 lb-in

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do I set the m1500A actuator up for a 4 to 20 mA input?

Asked by Carl Ebaugh 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following manual: http://s3.pexsupply.com/manuals/1303314314294/53895_PROD_FILE.pdf

Was this review helpful to you?