Apply to be a TradeMaster!
Main product image of 150 lb-in DuraDrive Actuator (120V)
Magnifying glass
Hover image to zoom
150 lb-in DuraDrive Actuator (120V)
Magnifying glass
Hover image to zoom
$1,053.99 each
In Stock
In Stock
Get 1 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
150 lb-in Torque

Description

–
TAC DuraDrive? Direct Coupled Actuators are designed to be used in both damper and valve control applications. The follow general instructions are for damper applications, refer to the Applicable Literature table for valve literature.

The MA40-704X, MA4X-707X and MA4X-715X series spring return actuators are used for the on-off, fail safe control of dampers and valves in HVAC systems.

Features
  • position actuator controlled by SPST controller
  • 133 lb-in (15 N-m), 60 lb-in (7 N-m), and 35 lb-in (4 N-m) torque models
  • 24 Vac/DC, 120 Vac, and 230 Vac models
  • Rugged die cast housings rated for NEMA 2 / IP54
  • Overload protection throughout rotation
  • Optional built-in auxiliary switch to provide for interfacing or signaling
  • Provides 95° of rotation
  • Visual position indicator provided
  • Provides true mechanical clockwise or counterclockwise spring return operation for reliable fail safe application and positive close-off in air tight damper applications
  • Direct mount to round or square damper shafts
  • Rotation limiting available
  • MA4X-7153 series actuators can be doublemounted (gang mounting) to accommodate high torque application requirements
  • Five year warranty
  • MA41-707X-XXX and MA41-715X-XXX equipped with manual override

Specs

–
Actuator Type:

Two Position

Fail Safe Mode:

Spring Return

Voltage:

120v

Torque:

150 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy