Apply to be a TradeMaster!
Main product image of 60 lb-in DuraDrive Proportional Actuator (24V)
Magnifying glass
Hover image to zoom

60 lb-in DuraDrive Proportional Actuator (24V)

SKU:
MS41-7073
Rating:
(0)
Q&A:
(0)
60 lb-in DuraDrive Proportional Actuator (24V)
Magnifying glass
Hover image to zoom
$397.32 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
60 lb-in Torque

Description

–
The TAC VA, VF, and VS-7000 and -9000 series Linked Globe Valve Assemblies are complete actuator/valve assemblies that accept two position, floating, or proportional control, respectively, from a DDC system or from a thermostat, for control of hot water, chilled water and steam coils. These valve assemblies consist of linked spring return and non-spring return actuators mounted on 1/2" up to 6" (15 mm to 150 mm) 2-way and 3-way globe valve bodies, using a specially designed linkage assembly. 3-way assemblies are available for mixing (1/2" to 6") and diverting (1/2" to 2") applications. This linkage uses a rack and pinion mechanism to translate the rotary motion of the direct-linked actuator into the linear motion necessary to lift or lower the valve stem.

Typical applications include reheat on VAV boxes, fan coil units, hot and chilled water coils in air handling units, unit ventilators, and central system applications.

Linkage kits are available separately to allow field assembly of TAC DuraDrive actuators to valve bodies.

Specs

–
Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Voltage:

24V

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

AM-674 Weather Shield for DuraDrive Actuators
SKU: AM-674
Barber Colman

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy