Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Dampers
Zoning Accessories
HVAC Actuators and Valves
Barber Colman Actuators & Valves
Globe Valve Actuators
1/2" Union Valve w/ Spring Return (4.4 cv)
Brand:
Barber Colman
SKU:
VA-7211-201-4-4
Rating:
(0)
Q&A:
(0)
VA-7211-201-4-4 has been discontinued
Discontinued December 20, 2015
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Replacement Parts
View All
Product Highlights
–
Straight
4.4, 5 Cv
1/2"
24V
Union Connection
Normally Open
Description
–
1/2" Union Valve w/ Spring Return (4.4 cv)
Specs
–
Body Pattern:
Straight
Flow Capacity (Cv):
4.4
5
Size:
1/2"
Voltage:
24V
Connection Type:
Union
Type:
Spring Return
Union Angle
Position:
Normally Open
Control Signal:
Two position
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
1
Replacement Part
2 Position Spring Return Valve Actuator (24V)
SKU:
MA-5213
Barber Colman
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video