Apply to be a TradeMaster!
Main product image of 7' Elliptus Baseboard Heater Cover
Magnifying glass
Hover image to zoom
7' Elliptus Baseboard Heater Cover
Magnifying glass
Hover image to zoom

Product Highlights

–
Product Highlight: Length (Feet)
7' Length
Product Highlight: Color
White
Product Highlight: Finish
Powder Coated

Description

–
Use this Retrofitting Guide to verify that your existing baseboard heaters will fit the one-size-fits-most baseboard heater cover replacements.

Note: Intended for Hydronic (hot water type) baseboard heaters. Use caution when using with electric baseboard heaters as they operate at higher surface temperatures.

When using electrical appliances, basic precautions should always be followed to reduce the risk of fire, electric shock and injury to persons.

Warranty: Warranty covers against the development of any rust. Original purchaser only.

The Elliptus is the first baseboard radiator cover to use the gentle curve of an ellipse to add elegance to baseboard heaters.

Rectilinear design pretty much sums up the stereotypical baseboard heater. Not anymore. The simplicity of a generous curve running the length of the heater in combination with aggressive angles on the endcaps makes for a look never seen before in the HVAC world. The Elliptus product line introduces the notion that baseboard heaters can be considered one of the homes architectural highlights.

Baseboarders Elliptus is the finest baseboard heater cover we make. When you consider the lifetime warranty this hand crafted product comes with, there is little doubt a new standard has been set.

Features:
  • 7' Length panel. When combined with a pair of Baseboarders Elliptus endcaps, the panel can span between 84" and 87-1/2".
  • Quite possibly the world’s first and only curved baseboard heater cover.
  • The curvature is a series of numerous brake forms and along the length of the panel. This ensures a super-accurate consistent curve even on long 7' panels.
  • Offers a higher level of design refinement not seen in any other solution.
  • All components have a pristine semi-gloss white powder coated finish . The surface is suitable for painting over with a custom color of your choice.

Specs

–
Length (Feet):

7'

Type:

Cover

Color:

White

Finish:

Powder Coated

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

have to save up...but would definitly buy again

major improvement functionally and in appearance
Mcs
MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These were exactly as advertised. Great customer service, and quick shipping. We are thinking about replacing all of the heater covers in our house!
JB
Olympia,wA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use this cover to cover a new installation with no baseboard cover. I need to cover up the pipes.

Asked by dpdick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use this on a new installation with no existing cover. You would need to purchase brackets to secure the cover to the wall using SKU: WB001.

Was this review helpful to you?