Apply to be a TradeMaster!
Main product image of Elliptus Inside 90° Corner
Magnifying glass
Hover image to zoom
Elliptus Inside 90° Corner
Magnifying glass
Hover image to zoom
$52.95 each
In Stock
In Stock
Get 22 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Powder Coated

Description

–


Features:
  • Used when two heaters meet at an INSIDE (heaters point away from you) 90 degree angle.
  • Elliptus accessories will only fit Elliptus panels.
Installation:

The inside 90 degree corner for Elliptus requires a bit more of a gap between the existing back plate and the wall. Unlike all of the other inside corners we make, this part has a lip on both sides. This can create a problem when the two walls are not exactly 90 degrees. As shown in the photos below, ensure that the first 5" in the corner are opened up to yield a gap of at least 1/8". This part also has a clip on the bottom that should first capture the two bottom edges of the panels and then the part can be pushed over the two panels and the lip then will drop down into place.

Specs

–
Type:

90° Corner

Color:

White

Finish:

Powder Coated

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy