Apply to be a TradeMaster!
Main product image of Elliptus Closed Left Sided Endcap
Magnifying glass
Hover image to zoom

Elliptus Closed Left Sided Endcap

SKU:
EC005-LF
Rating:
(1)
Q&A:
(1)
Elliptus Closed Left Sided Endcap
Magnifying glass
Hover image to zoom
$34.95 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Powder Coated

Description

–


Features:
  • Used when the copper pipe bends down into the floor or the wall behind the heater.
  • The left side is defined as YOUR left when facing the heater.
  • Elliptus accessories will only fit Elliptus panels.

Specs

–
Type:

End Cap

Color:

White

Finish:

Powder Coated

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great product and quick delivery

easy to install and looks great
ausonico
Glen Rock NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how many inches tall are they

Asked by mary 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Elliptus endcaps are 8" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy