Apply to be a TradeMaster!
Main product image of 4' Elliptus Baseboard Heater Cover
Magnifying glass
Hover image to zoom
4' Elliptus Baseboard Heater Cover
Magnifying glass
Hover image to zoom
$139.95 each
In Stock
In Stock
Get 8 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Color
White
Product Highlight: Finish
Powder Coated

Description

–
Use this Retrofitting Guide to verify that your existing baseboard heaters will fit the one-size-fits-most baseboard heater cover replacements.

Note: Intended for Hydronic (hot water type) baseboard heaters. Use caution when using with electric baseboard heaters as they operate at higher surface temperatures.

When using electrical appliances, basic precautions should always be followed to reduce the risk of fire, electric shock and injury to persons.

Warranty: Warranty covers against the development of any rust. Original purchaser only.

The Elliptus is the first baseboard radiator cover to use the gentle curve of an ellipse to add elegance to baseboard heaters.

Rectilinear design pretty much sums up the stereotypical baseboard heater. Not anymore. The simplicity of a generous curve running the length of the heater in combination with aggressive angles on the endcaps makes for a look never seen before in the HVAC world. The Elliptus product line introduces the notion that baseboard heaters can be considered one of the homes architectural highlights.

Baseboarders Elliptus is the finest baseboard heater cover we make. When you consider the lifetime warranty this hand crafted product comes with, there is little doubt a new standard has been set.

Features:
  • 4' Length panel. When combined with a pair of Baseboarders Elliptus endcaps, the panel can span between 48" and 51-1/2".
  • Quite possibly the world’s first and only curved baseboard heater cover.
  • The curvature is a series of numerous brake forms and along the length of the panel. This ensures a super-accurate consistent curve even on long 7' panels.
  • Offers a higher level of design refinement not seen in any other solution.
  • All components have a pristine semi-gloss white powder coated finish . The surface is suitable for painting over with a custom color of your choice.

Specs

–
Length (Feet):

4'

Type:

Cover

Color:

White

Finish:

Powder Coated

Application:

Heating

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Elliptus Closed Left Sided Endcap
SKU: EC005-LF
Baseboarders

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: i need the back of the baseboard

Asked by mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Baseboarders only manufacturer baseboard covers. If you have no back-plate you can use their covers with the addition of brackets, SKU WB001.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy