Apply to be a TradeMaster!
Main product image of 1/2" MPT Inlet x 3/8" MPT Nipple Outlet 90&deg Fusible Tank Valve
Magnifying glass
Hover image to zoom

1/2" MPT Inlet x 3/8" MPT Nipple Outlet 90° Fusible Tank Valve

Brand:
Firomatic
SKU:
12640-FIROMATIC
Rating:
(3)
Q&A:
(0)
1/2" MPT Inlet x 3/8" MPT Nipple Outlet 90&deg Fusible Tank Valve
Magnifying glass
Hover image to zoom
$69.16 each
In Stock
In Stock
Get 3 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8"
Product Highlight: Connection Type
MNPT x MNPT Connection

Description

–
The fusible tank valves are designed to be installed at the ½” NPT bottom outlet tapping of most residential tanks. They have a heavy duty Bronze casting. Male nipple included.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

–
Application:

Accessory

Product Type:

Valve

Size:

1/2"

3/8"

Connection Type:

MNPT x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4 out of 3 reviews
50% would recommend this product
4
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Knob is poorly constructed

Serves a purpose. Threads were good. Fit well. Knob comes off when turned to the fully closed position. Blah
Not my real name
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

product is made of qood quality
jim
hazleton pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping.

Perfect fit.
David
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy