Shop Resideo Sale
Main product image of 1-1/4" IPS Mushroom Vent Cap
Magnifying glass
Hover image to zoom

1-1/4" IPS Mushroom Vent Cap

SKU:
14023
Rating:
(3)
Q&A:
(0)
1-1/4" IPS Mushroom Vent Cap
Magnifying glass
Hover image to zoom
$17.06 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Body Pattern
Mushroom

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


  • This popular style is used in the majority of installations in the United States, Alaska, and Canada
  • Rust-resistant zinc-plated cast iron design
  • Each cap is designed with a 30 mesh screen, to prevent debris from entering the vent pipe

Specs

–
Size:

1-1/4"

Type:

Vent Cap

Body Pattern:

Mushroom
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
You May Also Need

2" SpeedFiLL Scully Cap
SKU: 13100
R.W. Beckett

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Went right on

Old vent cap was banged up and this went on and hopefully will resolve whistle issue
J
Claymont, DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great fit. Solid material.
Not my real name
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit and what I needed

My old vent cap was so clogged and rotted that fuel oil delivery people told me they could hardly hear the whistle. After living here 40 years, a new delivery person removed the cap and suggested I purchase a new one. I like the "new" look.
Yeah
Strasburg, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?