Apply to be a TradeMaster!
Main product image of 2" x 2" King Fill Alarm (6" Stem Length)
Magnifying glass
Hover image to zoom

2" x 2" King Fill Alarm (6" Stem Length)

SKU:
14517
Rating:
(1)
Q&A:
(0)
2" x 2" King Fill Alarm (6" Stem Length)
Magnifying glass
Hover image to zoom
$50.83 each
In Stock
In Stock
Get 6 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2" x 2"
Product Highlight: Connection Type
Bottom Male (NPT) x Top Female (NPT) Connection

Description

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


2" x 2" King Fill Alarm (6" Stem Length)

Specs

Type:

Fill Alarm

Size:

2" x 2"

Stem Length:

6"

Connection Type:

Bottom Male (NPT) x Top Female (NPT)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

2" Vent Cap Mushroom w/ Screen
SKU: VCM200
OMI Parts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Supply house is the best. Quick service and the products are top notch.
Bobfob
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy