Apply to be a TradeMaster!
Main product image of 4-1/2" Air Tube Combination w/ F3 Head for AF, AFG Series
Magnifying glass
Hover image to zoom

4-1/2" Air Tube Combination w/ F3 Head for AF, AFG Series

SKU:
AF44XN
Rating:
(7)
Q&A:
(1)
4-1/2" Air Tube Combination w/ F3 Head for AF, AFG Series
Magnifying glass
Hover image to zoom
$103.92 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Used With
Beckett AF, Beckett AFG

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Note: This product is an air tube with nozzle line electrode assembly and Fixed Retention Head. Oil Nozzles are sold separately.

Please check the Manuals section below to view the Retention Head Selection Chart.

Air Tube
– 4” diameter steel pre-drilled for attachment to burner chassis and retention head.

Nozzle Line Electrode Assembly – Self-centering, delivers oil to the nozzle, high voltage electricity to the electrodes; static plate controls and evens out air flow to the head for smooth, efficient combustion.

Flame Retention Head – One-piece flame retention burner head. Highly stable and intense combustion increases efficiency by as much as 35%.

This product is compatible with the AFG Flame Retention Residential Oil Burner (B2007) and AF Flame Retention Residential Oil Burner (B3001).

Specifications:
  • Fits Beckett AFG and AF burner chassis
  • Useable Length: 4-1/2”
  • Overall Length: 5”
  • Static Disk: 2-3/4”
  • Retention Head: F3
  • Firing range: 0.75-1.25 GPH

Specs

–
Length (Inches):

4-1/2"

Used With:

Beckett AF

Beckett AFG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Split Flange and Gasket
SKU: 5850
R.W. Beckett

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Perfect Fit

Trouble Shooting a small leak I was eliminating issues on at a time. Easy to get and easy to install
Gyasika
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Perfect replacement.very happy with website for getting me the right parts first time.
J
Upstate NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again if needed

Works as it should great product
Ken
Northumberland pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice n easy purchase

Here quick, perfect transaction. ...correct part. Will b back
Fixing my country
NY 4 now
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beckett replacement parts

Exact replacement high quality
Kenneth
MA - Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beckett replacement parts

I will use and highly recommend your company for future needs
Ken
Charlton Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product for mobile home oil burners

Product was an excellent replacement.
Dave
Jim Thorpe, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you get both items that are in the picture, the tube and the electrode assembly? Thank you

Asked by Barron 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy