Apply to be a TradeMaster!
Main product image of Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff (115V)
Magnifying glass
Hover image to zoom

Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff (115V)

SKU:
BK221UL
Rating:
(8)
Q&A:
(0)
Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff (115V)
Magnifying glass
Hover image to zoom
$55.78 each
In Stock
In Stock
Get 219 Fri, Sep 11
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
125 GPH
Product Highlight: Warranty
3 Year Warranty

Description

Beckett BK221UL Medium Condensate Pump w/Safety Switch, 115V, 22 Foot Max Lift

The Beckett BK17 & 22 condensate pumps are ideal for collecting, detecting, and automatically removing condensate in applications where gravity drainage is not possible or practical. Ideal for air conditioning equipment, dehumidifiers, high-efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required. Known for its reliable and quiet operation, Beckett BK condensate pumps include a 3-year warranty and many industry-leading features designed for quick and easy installation: a lid-mounted bullseye level, stainless steel multi-slot mounting tabs, a lift-to-test/run tab, a 3/8" O.D. barbed check valve, four 1-1/8-inch diameter inlets, a stainless steel motor shaft, automatic start/stop operation, a thermally protected motor, and a 6-ft grounded power cord. Rated for condensate water up to 150° F and acidic condensate from high-efficiency furnaces, tankless water heaters, and boilers.

Product Features:
  • 115V, 60Hz, 65 Watts
  • 22 ft. max lift
  • 3 year warranty
  • Easy to install: Bullseye level, twist lock check valve, lift to test tab, multi-slot mounting brackets
  • Larger 2.5 quart tank capacity allows more water pumped out per cycle
  • 4 inlet drain holes
  • Outlet O.D. 3/8" barb
  • Safety switch is included
  • Replaces CB201UL and CB221UL

Specs

Shutoff Head (ft.):

22'

Product Type:

Condensate Pump

Voltage:

115V

Flow at 1 FT Head:

125 GPH

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Nice pump, Nice Price

I love the test lever that by-passes the float switch.
Dan the A/C man
Riner Va.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great!

I bought this pump replacing an older pump that quit working. Pump shipped and delivered fast. I was able to use mounting screws from old pump. Hooked in a few minutes. Work great with no problems.
Bluefish
TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast

The pump I ordered is a replacement , got it fast at a good price. Thanks
FA
Omaha Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN AND AGAIN

it is a nice pump
mike
durham nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Louder than I expected

I'm using this as a condensation pump for a wall hung boiler. It was easy to install using the hang tabs. It has a bullseye level and an available drain hole at each corner that fit my boiler drain hose perfectly. I have it pumping to a drainpipe 20 feet horizontally and 5 feet vertically. It's basic quality and it's still new so I can't comment on the durability. My only complaint is that it is louder than I expected, but I'm not a contractor so I don't have any other pumps to compare it to. My boiler is nearly silent, but you can hear this pump a couple of rooms away. I think it is a pretty good pump for the money, but I would have paid a little extra for one that is a little quieter.
Greg
IL
3 years ago
Was this review helpful to you?

Good replacement pump

Original pump failed and replaced with this unit. Had to make minor adjustment in plumbing due to increased size of this pump but installation was not difficult It is slightly louder than the pump it replaced but not so loud as to be annoying.
Don
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Pump arrived in good condition . Shipping was fast and order tracking worked as it should. However I was under the impression that 22 feet of 3/8 tubing was inclued with order. I still have to hook things up so I cant give an answer as to functionality.
NotRich
WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Were Every Purchase So Simple!

Ordering the Beckett Medium Condensate Pump was easy and installing it was nearly as easy. The pump has been working beautifully for the past several weeks. The previous functioned without a problem for 27 years and might still have been doing so if a mouse hadn't stuffed sunflower seeds into one of its openings. If the current one does as well, I'll be more than happy (if I'm still around!).
DIY Daisy
Greenbelt, Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy