Apply to be a TradeMaster!
Main product image of Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff (230V)
Magnifying glass
Hover image to zoom

Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff (230V)

SKU:
BK222UL
Rating:
(5)
Q&A:
(0)
Medium Condensate Pump w/ Safety Switch, 22 Ft Shutoff (230V)
Magnifying glass
Hover image to zoom
$78.69 each
In Stock
In Stock
Get 10 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 1 FT Head
156 GPH
Product Highlight: Warranty
3 Year Warranty

Description

–
Beckett BK222UL Medium Condensate Pump w/Safety Switch, 230V, 22 Foot Max Lift

The Beckett BK17 & 22 condensate pumps are ideal for collecting, detecting, and automatically removing condensate in applications where gravity drainage is not possible or practical. Ideal for air conditioning equipment, dehumidifiers, high-efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required. Known for its reliable and quiet operation, Beckett BK condensate pumps include a 3-year warranty and many industry-leading features designed for quick and easy installation: a lid-mounted bullseye level, stainless steel multi-slot mounting tabs, a lift-to-test/run tab, a 3/8" O.D. barbed check valve, four 1-1/8-inch diameter inlets, a stainless steel motor shaft, automatic start/stop operation, a thermally protected motor, and a 6-ft grounded power cord. Rated for condensate water up to 150° F and acidic condensate from high-efficiency furnaces, tankless water heaters, and boilers.

Product Features:
  • 230V, 60Hz, 77 Watts
  • 22 ft. max lift
  • 3 year warranty
  • Easy to install: Bullseye level, twist lock check valve, lift to test tab, multi-slot mounting brackets
  • Larger 2.5 quart tank capacity allows more water pumped out per cycle
  • 4 inlet drain holes
  • Outlet O.D. 3/8" barb
  • Safety switch is included
  • Replaces CB202UL

Specs

–
Shutoff Head (ft.):

22'

Product Type:

Condensate Pump

Voltage:

230V

Warranty:

3 Year

Flow at 1 FT Head:

156 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Medium Condensate Pump w/ Safety Switch, 17 Ft Shutoff (115V)
SKU: BK171UL
Beckett Pumps
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Product

Easy to install, works well, no issues.
Norm
Orlando
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

fast delivery
j
tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vey pleased with my purchase

Exact replacement for geothermal units in my boat. Very pleased with the product.
Cap
Lake, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was exactly what I needed.

It turns out that my unit was only temporarily out of service and required only some cleaning. But I am pleased to have a spare, so the new unit will be used for that purpose. The new unit is exactly the correct product.
JB
Woodruff SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Condensate pump

The product is just what I wanted. I haven't used it yet because I got the other one working that I was going to replace this one with. Your service was great and I'm sure this will be a great replacement when I need it
Mr fix it.
Benton, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy