Apply to be a TradeMaster!
Main product image of Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)
Magnifying glass
Hover image to zoom

Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)

Brand:
Belimo
SKU:
AMCB24-MFT
Rating:
(0)
Q&A:
(0)
Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)
Magnifying glass
Hover image to zoom
$558.86 each
In Stock
In Stock
Get 7 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
180 lb-in Torque

Description

Proportional Control, Non-Spring Return, Direct Coupled, 24V, Multi-Function Technology

For proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is mounted directly to a damper shaft up to 1.05" in diameter by means of its universal clamp, 1/2" self-centered default. A crankarm and several mounting brackets are available for applications where the actuator cannot be direct coupled to the damper shaft.

The default parameters for 2 to 10 VDC applications of the ...MFT actuator are assigned during manufacturing. If necessary, custom versions of the actuators can be ordered. The parameters can be changed by two means: pre-set and custom configurations from Belimo or on-site configurations using the Belimo PC-Tool software.

The AMCX24-MFT actuators use a Brushless DC motor, which is controlled by an Application Specific Integrated Circuit (ASIC). The ASIC monitors and controls the actuator's rotation and provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition. Power consumption is reduced in holding mode.

Specifications
  • Actuator Type: Non fail-safe
  • Angle of Rotation: 95
  • Control Type: MFT/Programmable
  • Degree of Protection: IP54, NEMA 2, UL Enclosure Type 2
  • Electrical Connection: Cable
  • Manual Override: External push button
  • Power Consumption (Holding): 1.5 W
  • Power Consumption (Running): 4 W
  • Running Time (Motor): 35 s / 90 Degrees
  • Safety Function: NO
  • Torque: 180 in-lb [20 Nm]
  • Voltage AC/DC: AC/DC 24 V

Specs

Actuator Type:

Proportional

Fail Safe Mode:

Non-Spring Return

Power Supply:

24V

Torque:

180 lb-in

Power Consumption:

4W

Running Time:

35 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Fail Safe Mode
Torque
CURRENT ITEM
Product Image of Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)
Proportional Control, Direct Coupled Non-Spring Return Damper Actuator (24V)
SKU: AMCB24-MFT
Non-Spring Return
180 lb-in
Non-Spring Return
150 lb-in
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy