Shop Limited Time Deals
Main product image of Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC

Brand:
Belimo
SKU:
FSLF120-S
Rating:
(1)
Q&A:
(0)
Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC
Magnifying glass
Hover image to zoom
$463.95 each
In Stock
In Stock
Get 3 Fri, Jun 26
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
30 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Features:
  • True mechanical spring return - the most reliable fail-safe
  • Reverse mount for clockwise or counterclockwise fail-safe
  • Check damper position easily with clear position indicator
  • Overload-proof throughout rotation
  • Easy mechanical stop to adjust angle of rotation (add ZDB-AF2 US accessory/FSAF and FSNF only)
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device (-S models)
  • Manual override crank speeds installation (only on FSAF models)
  • The same 100% steel toothed cold-weld clamp that Belimo uses on all actuators is used on the FS Series. No slipping on damper shafts will occur
  • Tested at high torque load for a minimum of 20,000 cycles per UL555(S)
  • Reliable DC motor - low current draw
  • Permanently lubricated gears
  • FSNF and FSLF actuators meet Uniform Building Code (UBC) requirements
  • Belimo actuator is silent when holding at end position

The type FSLF spring-return actuator is intended for the operation of smoke and combination fire and smoke dampers in ventilation and air-conditioning systems. The actuator will meet requirements of UL555 and UL555S when tested as an assembly with the damper and will meet requirements of UBC for 15 second opening and closing.

Square footage of damper operated will depend on make and model and the temperature required.

Specs

Fail Safe Mode:

Spring Return

Actuator Type:

Proportional

Power Supply:

120 VAC

Torque:

30 lb-in

Running Time:

<15 Seconds (motor)

<15 Seconds (spring)

VA Rating:

18

Ambient Temperature:

32°F to 122°F (normal duty)

3 on/off cycles after 30 min at ambient temp of 350°F (safety duty)

Control Input Values:

On/Off

Auxiliary Switch:

2 SPST

Manual Override:

None

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Fail Safe Mode
Actuator Type
Torque
CURRENT ITEM
Product Image of Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC
Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC
SKU: FSLF120-S
(1)
Spring Return
Proportional
30 lb-in
Spring Return
Two Position
30 lb-in

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Serves Its Purpose

This unit was a direct replacement of an existing for a fire damper.
Jim B
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy