Apply to be a TradeMaster!
Main product image of Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC (No Aux Switch)
Magnifying glass
Hover image to zoom

Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC (No Aux Switch)

Brand:
Belimo
SKU:
FSLF120
Rating:
(5)
Q&A:
(0)
Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC (No Aux Switch)
Magnifying glass
Hover image to zoom
$438.36 each
In Stock
In Stock
Get 12 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
30 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
Features:
  • True mechanical spring return - the most reliable fail-safe
  • Reverse mount for clockwise or counterclockwise fail-safe
  • Check damper position easily with clear position indicator
  • Overload-proof throughout rotation
  • Easy mechanical stop to adjust angle of rotation (add ZDB-AF2 US accessory/FSAF and FSNF only)
  • Built-in auxiliary switch is easy to use, offers feedback or signal for additional device (-S models)
  • Manual override crank speeds installation (only on FSAF models)
  • The same 100% steel toothed cold-weld clamp that Belimo uses on all actuators is used on the FS Series. No slipping on damper shafts will occur
  • Tested at high torque load for a minimum of 20,000 cycles per UL555(S)
  • Reliable DC motor - low current draw
  • Permanently lubricated gears
  • FSNF and FSLF actuators meet Uniform Building Code (UBC) requirements
  • Belimo actuator is silent when holding at end position
The type FSLF spring-return actuator is intended for the operation of smoke and combination fire and smoke dampers in ventilation and air-conditioning systems. The actuator will meet requirements of UL555 and UL555S when tested as an assembly with the damper and will meet requirements of UBC for 15 second opening and closing.

Square footage of damper operated will depend on make and model and the temperature required.

Specs

–
Power Supply:

120 VAC

Actuator Type:

Proportional

Fail Safe Mode:

Spring Return

Torque:

30 lb-in

Running Time:

<15 Seconds (motor)

<15 Seconds (spring)

VA Rating:

18

Ambient Temperature:

32°F to 122°F (normal duty)

3 on/off cycles after 30 min at ambient temp of 350°F (safety duty)

Control Input Values:

On/Off

Auxiliary Switch:

No Switch

Manual Override:

None

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Actuator Type
Fail Safe Mode
Torque
CURRENT ITEM
Product Image of Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC (No Aux Switch)
Spring Return Fail-Safe, Fire & Smoke Actuator - 120 VAC (No Aux Switch)
SKU: FSLF120
(5)
Proportional
Spring Return
30 lb-in

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly as promised

Exactly as promised! Arrived on time.
West Fire Ext
Macon, Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great actuator

Great actuator that we use often. Easy to install and we have had no problems with them.
HVAC Steve
Vista CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT DEVICE

GREAT ITEM FOR FIRE DAMPER REPLACEMENT, EASY TO WORK WITH
FIRE GUY
FONTANA C.A.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Perfect fit
Pro Edge
Modesto Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again

Very easy to install
Pt
Huntington Beach ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy