Apply to be a TradeMaster!
Main product image of Non-Spring Return, Proportional Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom

Non-Spring Return, Proportional Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)

Brand:
Belimo
SKU:
LMB24-SR
Rating:
(2)
Q&A:
(0)
Non-Spring Return, Proportional Damper Control Actuator, Direct Coupled - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom
$184.50 each
In Stock
In Stock
Get 12 Tomorrow, Jun 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
45 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Features:
  • Brushless DC Motor for Added Accuracy and Controllability.
  • Cut Labor Costs with Simple Direct Coupling.
  • Self-Centers on 5/8" Jackshafts with Standard Clamp or 3/4" with Flexible Line Selection or Accessory Clamp.
  • Check Damper Position with Clear Position Indicator.
  • Don't Worry about Actuator Burn-Out; Belimo is Overload Proof throughout Rotation.
  • Enjoy Added Flexibility with Easy Mechanical Stops to Adjust Angle of Rotation.
  • Need to Change Control Direction? Do it easily with a Simple Switch.
  • Easily Accessible Manual Override Button helps you Pre-Tension Damper Blades.
  • Fully Adjustable Built-In Auxiliary Switch (LMB24-3-S).
  • Auxiliary Switch and Feedback Potentiometer Add-Ons Mount Directly on Clamp, Includes Conduit Connector.
  • Standard 3ft Plenum Rated Cable and Conduit Connector Provided on Basic Models.
  • Added Flexibility to Select Clamp, Electrical Connection, and Running Time to fit your Specific Application with Belimo's New Flexible Line of Actuators.
The LMB24-SR is used for proportional modulation of dampers in HVAC systems. Actuator sizing should be done in accordance with the damper manufacturer's specifications.

The actuator is not provided with and does not require any limit switches, but is electronically protected against overload. The anti-rotation strap supplied with the actuator will prevent lateral movement.

Specs

Actuator Type:

Proportional

Fail Safe Mode:

Non-Spring Return

Type:

Rotary

Power Supply:

24 VAC/DC

Torque:

45 lb-in

Running Time:

95 Seconds

Power Consumption:

1.5W (running)

0.4W (holding)

VA Rating:

3

Ambient Temperature:

-22°F to +122°F

Control Input Values:

2 to 10 VDC, 4 to 20 mA

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Enclosed Pilot Relay, 10 Amp, SPDT w/ 10-30 Vac/DC/120 Vac Coil
SKU: RIBU1C
Functional Devices

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy this again

it fit perfectly.
chris
oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely purchase this and other products from here

Perfect fit. Great price. Shipped quickly.
Scott
Upstate NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy