Apply to be a TradeMaster!
Main product image of Non-Spring Return, On/Off/Floating Point Control Actuator - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom

Non-Spring Return, On/Off/Floating Point Control Actuator - 24 VAC/DC (No Aux Switch)

Brand:
Belimo
SKU:
LRB24-3
Rating:
(5)
Q&A:
(1)
Non-Spring Return, On/Off/Floating Point Control Actuator - 24 VAC/DC (No Aux Switch)
Magnifying glass
Hover image to zoom
$179.18 each
In Stock
In Stock
Get 14 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
45 lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

Non-Spring Return, On/Off/Floating Point Control Actuator.

For use with 2-way Characterized Control Valves (1/2"-1-1/4") and 3-way Characterized Control Valves (1/2"-1")

Specs

Type:

Rotary

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Two Position

Power Supply:

24 VAC/DC

Torque:

45 lb-in

Running Time:

95 Seconds

Power Consumption:

1.5W (running)

0.2W (holding)

VA Rating:

3

Ambient Temperature:

-22°F to +122°F

Control Input Values:

On/Off, Floating Point

Auxiliary Switch:

No Switch

Manual Override:

External Push Button

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Shaft Extension for LM Series, 3"
SKU: ZG-LMSA
Belimo

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

worked just fine

exactly what we needed, worked, got it fast
your real name
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

We weren't sure if this was the complete part we needed so I called in and they checked it out. Perfect fit and all the pieces that I needed were there!
Radar
Dodgeville WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Quick ship, easy to install.
MLAS
CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price I could find!

Same Brand name better pricing.
Kirk
Reading, Pa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unexpected Pleasure from Customer Service!

I have received the motor, and it is of the quality expected. The unexpected part is that: because it did not ship when they said it would, I received a 20% of the cost back on my credit card. Now that is Customer Service!
Kirk
Pa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I currently have a LR24-3 Belimo. I s this compatible?

Asked by Anna 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is the direct cross reference of the LR24-3.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy