Apply to be a TradeMaster!
Main product image of CTFS-1-1/4, 1-1/4" Sweat Check-Trol Isolation Flow Control Flange, Lead Free
Magnifying glass
Hover image to zoom

CTFS-1-1/4, 1-1/4" Sweat Check-Trol Isolation Flow Control Flange, Lead Free

SKU:
101238LF
Rating:
(0)
Q&A:
(0)
CTFS-1-1/4, 1-1/4" Sweat Check-Trol Isolation Flow Control Flange, Lead Free
Magnifying glass
Hover image to zoom
$196.13 each
In Stock
In Stock
Get 7 Wed, Nov 25
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"
Connection Type: 
Sweat
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
The Check-Trol flange is a combination isolation valve, flow control valve, and companion flange for circulators. The full port ball valve allows the circulator to be removed from the system without draining the system. The internal spring check prevents gravity circulation. Free floating companion flange makes pump installation a snap.

Flow Control Valve
Prevents gravity circulation and flow in the wrong direction.

Isolation Valve
Allows for servicing or replacement of the circulator without draining the system.

Companion Flange
Free-floating companion flanges allow easy alignment for optimal handle positioning.

Another advantage of the Check-Trol is the minimal pressure drop, especially when compared to the losses that can be experienced when a check valve is installed internal to the circulator. The Check-Trol flanges are packaged with an isolation flange of the same size to create a pair. Capscrews and nuts are included.

**NOTE: See "User Guide" document below for a description of pump models applicable for this Check-Trol

Specs

–
Features:

Integral Check Valve

Size:

1-1/4"

Connection Size:

1-1/4"

Connection Type:

Sweat

Material:

Brass

Max Pressure (PSI):

150

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy