Apply to be a TradeMaster!
Main product image of 1/40 HP, NBF-8S/LW Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom

1/40 HP, NBF-8S/LW Bronze Circulator Pump, Lead Free

SKU:
103257LF
Rating:
(2)
Q&A:
(0)
1/40 HP, NBF-8S/LW Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
$425.60 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

–
The NBF Series bronze body pumps are dependable, in-line wet rotor circulator pumps specifically intended to pump potable, domestic water from hot water heater tanks to areas such as bathrooms and kitchens. It features a maintenance-free system, with a self-cleaning particle shield protects the shaft and bearings from system start-up debris.

The unique DuraGlide bearing system also contributes to trouble-free start-ups. A powerful Red Fox motor offers high starting torque, ensuring consistent start-up season after season. The stabilized heat-resistant, non-metallic impeller with a closed design improves overall operating efficiency. Mounting hardware and flange gaskets are included with the pump. Sweat connections are available separately in 1/2".

Specs

–
Material:

Bronze

Application:

Heating

Amperage:

0.39

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/40

Connection Size:

1/2"

Max Flow (GPM):

7

Flow Range (GPM):

0-7

Max Head (Ft):

8

Head Range (ft.):

0-8

Hertz:

60

Phase:

1

RPM:

2800

Max Temp (F):

230°F

Connection Type:

Sweat

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
CURRENT ITEM
Product Image of 1/40 HP, NBF-8S/LW Bronze Circulator Pump, Lead Free
1/40 HP, NBF-8S/LW Bronze Circulator Pump, Lead Free
SKU: 103257LF
(2)
Bronze
115V
150
Pump
1/40

You May Also Need

TC-1, Automatic Timer Kit for NBF Circulator Pump
SKU: 113210
Bell & Gossett

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Awesome folks to do business with, I'll come back for sure.

Ordered a recirculation pump, first pump was bad out of the box. Called and had a replacement for it the next day, can't ask for much better than that.
Bruce
Wilmington, Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Runs quiet and was an easy installation. Would like even better if it had unions instead of all sweat fittings.
Tom
Chandler, AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy