Apply to be a TradeMaster!
Main product image of AQS-3/4, 3/4" Aquastat Control for NBF Circulators
Magnifying glass
Hover image to zoom

AQS-3/4, 3/4" Aquastat Control for NBF Circulators

SKU:
113224
Rating:
(2)
Q&A:
(1)
AQS-3/4, 3/4" Aquastat Control for NBF Circulators
Magnifying glass
Hover image to zoom
$56.00 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Voltage
120v
Product Highlight: Used With
NBF Pumps

Specs

–
Size:

3/4"

Voltage:

120v

Type:

Aquastat Control

Used With:

NBF Pumps

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Stainless Steel Pump Flange, Lead Free (Pair)
SKU: 101501LF
Bell & Gossett

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great!

Heard about this on an episode of this old house. Had to replace my old circulating pump so thought I would give this a try. Installed on the suction to my pump and is working perfectly. Keeps my hot water hot instantly at all locations and doesn't require the circulating pump to run continuously. Was an easy install, just make sure you order the correct size to fit your water lines.
Sk
Ashland, Ky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

I got this to prevent my hot water recirculator from running continuously. I placed it on the pipes that exit my hot water tank. By changing the sensor's position on the pipe, I can adjust how often the recirculator cycles because the water cools faster the farther away from the tank it is. By using it in this way, I can overcome the fact that the sensor itself is not temperature-adjustable.
Howie
Evansville, IN
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What temperature does the contacts open shutting down pump? Thanks

Asked by Smitty 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Smitty, thanks for writing in. Thermostatic Switch Modes: OFF (open) at 120°F (48.9°C) water temperature and ON (closed) at 100°F (37.8°C) water temperature.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy