Apply to be a TradeMaster!
Main product image of 1/15 HP, NRF-33 Circulator Pump
Magnifying glass
Hover image to zoom
1/15 HP, NRF-33 Circulator Pump
Magnifying glass
Hover image to zoom
$342.30 each
In Stock
In Stock
Get 29 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/15 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
37 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
A residential or light commercial, maintenance free, axial flanged, in-line, cast iron, wet rotor, circulation pump for hydronic heating systems.

Specifications
  • Pump Body Material: Cast Iron
  • Electrical Rating: 115V
  • Motor: 2950 RPM Full Speed
  • Full Load Current: 1.10 Amp
  • Thermal Protection: Impedance
  • Inlet/Outlet: Flanged
  • Max. Operating Pressure: 150 PSI (10 bars)
  • Max. Operating Temperature: 240°F (115°C)

Specs

–
Material:

Cast Iron

Amperage:

1.1

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/15

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Max Flow (GPM):

37

Flow Range (GPM):

0-37

Head Range (ft.):

0-12

Max Head (Ft):

12

Max Temp (F):

225°F

Hertz:

60

Phase:

1

RPM:

2950

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Max Pressure (PSI)
Type
Max Flow (GPM)
CURRENT ITEM
115V
150
Pump
37
115V
145
Circulator Pumps
34

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Exact replacement part but not needed

As it turns out I did not need a new pump and working with Supply House was as easy as it gets. Friendly folks, simple return.
housefixer
Chicago Area
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Repeat Buyer of this Product

I use these pumps in my home heating system, a mono-flow 1&1/4" main line with nono-flow tees for each room. I am running two boilers: an oil fired Slant Fin, 70 W 98 and a coal/wood Harman SF 160. The boilers are inter connected and valved off so that I can operate either one independently, as I see fit. These pumps work very well in this setup. My home is well insulated with a heating area of 2,700 SF.
Stumper
Frostburg, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replaced a 100 series b and g

fine so far a month in. super quiet, uses about half an amp less came with 2 gaskets.
BT
kalamazoo, mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered

Product was exactly as listed and price was great! Already installed and works perfectly.
JMS
Boston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Good price, good product, great customer service, will definitely purchase from them again.
Wild Willie
Brunswick, Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid experience

Easy ordering process, fast delivery.
Matty G
New Tork
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product / Will buy again

perfect match / great fit / great price
Tom
Westmont Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far So Good ! Time Will Tell

Replaced my series 100 NFI B&G old style pump that I installed in 2003 with the new NRF-33. Installation was a snap, Bled the system & fired it up. The little pump is so quiet the only way I could tell it was running was because the zone feed pipe's got hot !! Very Quiet. I'm feeding 2 zones in a 2 story 2800 sq ft home. The response to the thermostat is immediate & the circulation to the farther upstairs zone is strong. If I get half the longevity from this little cost effective pump as the old I'll be Impressed !! TIME WILL TELL
Home Owner Ken
Holly, MI.
8 years ago
Was this review helpful to you?

I would definitely buy this again

Better then most other pumps that are this size. I use this for an outside wood burning boiler and it circulated the water far better then the taco pumps. After buying two taco pumps (007) and having them fail and fall short of expectation this is a great choice for an excellent price.
tandlken
new york
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When it does the job it's a good product

I purchased the first pump some time ago because the big monster pump that uses oil to lube the whole thing was far to costly. If the impellor didn't leak the motor would fail etc.I have zone heating. Used the NRF33 on one zone and the old pump still working on the other zone. Then the motor on the old pump burned out and I replaced it with a spare. Then I ordered my second NRF33 from PEX to hold in reserve when the other monster gives out. Pex has good prices and fast delivery. Glad I found them.
wood chip
Chicago,Il.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: I currently have a B&G 1/12hp 100-NFI 100 series pump on my system (It's leaking water through the drip hole a bucket a day)can I replace it with the NRF 33? I have a 3 zone system, house is one floor and basement 1700sqf.

Asked by Terry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Series 100 pump is still available, so the replacement would be sku 106189.

Was this review helpful to you?

Q: Is this the same pump I would use when they refer to a priority zoning circulator pump.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This pump can be used for priority zoning. It would need to be wired this way to the switching relay.

Was this review helpful to you?

Q: Can I replace my series 100 NFI 1/12 H.P. pump with the series 100 NFR-33, 1/15 H.P. pump. Will I lose performance? Increase noise/vibration. Thank-you Mike in Illinois.

Asked by Mike the Mechanic 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can switch to NRF-33, but keep in mind that it is a smaller pump. You can only use it if it matches the specifications of your system. As long as the new pump is big enough, you should not lose performance or hear more noise. It may even work more efficiently if your previous pump was oversized.

Was this review helpful to you?

Q: WE have NRF 33 pump installed. We want more flow. Is this pump adjustable? Thank you

Asked by BBF 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is not adjustable.

Was this review helpful to you?

Q: I'am buying a new Laars hydro therm hot water boiler, I have 5 zones in my home, of 3 are radiant under floor heat, I have seen homes in new england that instead of zone valves they use one NRF- 33 series pump per zone. Instead of one BG 100 standard pump. Will I get better heating to the radiant floor heat by having a larger volume of water flow from using multiple pumps instead of the water passing thru zone valves that reduce to only 3/8 of an inch going thru the zone valve

Asked by mike 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you will not. You can zone by pump or by valve, but the result will be the same.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy