Apply to be a TradeMaster!
Main product image of 1/15 HP, NBF-33 Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom

1/15 HP, NBF-33 Bronze Circulator Pump, Lead Free

SKU:
103351LF
Rating:
(1)
Q&A:
(0)
1/15 HP, NBF-33 Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
$586.19 each
In Stock
In Stock
Get 8 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/15 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
36 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Specs

–
Material:

Bronze

Amperage:

1.1

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/15

Connection Size:

3/4"

1-1/2"

1-1/4"

Max Flow (GPM):

36

Flow Range (GPM):

0-36

Max Head (Ft):

12

Head Range (ft.):

0-12

Hertz:

60

Phase:

1

RPM:

2950

Max Temp (F):

225°F

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Material
Amperage
Application
Voltage
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1/15 HP, NBF-33 Bronze Circulator Pump, Lead Free
1/15 HP, NBF-33 Bronze Circulator Pump, Lead Free
SKU: 103351LF
(1)
Bronze
1.1
Heating
115V
150

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good replacement

This circulation pump replaced our old one perfectly. Shipment was fast. We had our heat system back up and running quickly.
PF
Plainwell, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy