Shop Resideo Sale
Main product image of 1/25 HP, NBF-22 Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom

1/25 HP, NBF-22 Bronze Circulator Pump, Lead Free

SKU:
103252LF
Rating:
(31)
Q&A:
(4)
1/25 HP, NBF-22 Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
$525.00 each
In Stock
In Stock
Get 81 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
22 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Description

–
Bell & Gossett 103252LF, 1/25 HP NBF-22 Bronze Circulator Pump, Lead Free is a small wet-rotor bronze circulator for hydronic and potable-rated applications where lead-free materials are required.

Key Features:
  • Model NBF-22 bronze circulator
  • 1/25 HP
  • Lead Free designation
  • Bell & Gossett OEM pump

Compatibility & Applications:
  • For hydronic and light duty hot water recirculation where NBF-22 performance is specified.
  • Suitable where a bronze, lead-free circulator is called out on the submittal.

Installation & Operation Notes:
  • Mount with motor shaft horizontal. Follow arrow for flow direction.
  • Wire per nameplate, purge air from the loop, and verify rotation.

Maintenance & Troubleshooting:
  • Check for air binding if noisy or low flow.
  • Replace cartridge if the pump seizes or flow declines.

Specs

–
Material:

Bronze

Amperage:

0.8

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/25

Connection Size:

1-1/4"

3/4"

1-1/2"

Flow Range (GPM):

0-22

Max Flow (GPM):

22

Max Head (Ft):

15

Head Range (ft.):

0-15

Hertz:

60

Phase:

1

Max Temp (F):

230°F

RPM:

2940

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Type
Flow Range (GPM)
Max Flow (GPM)
Bronze
115V
Pump
0-22
22

You May Also Need

3/4" GF 15/26 Bronze Flange Pair (NPT)
SKU: 519651
Grundfos

Product Reviews

4.84 out of 31 reviews
100% would recommend this product
4.84
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
16%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 31 reviews

Grundfos circulator pump cartridge 526061

That's the way to go if the motor bearing starts seizing and very affordable compared to a new pump
Dean
Cincinnati, OH
9 months ago
Was this review helpful to you?

Great quality

100% satisfied
Spartacus47
Grand rapids michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Water Circulator pump

Great pump. Easy to install. Keeps the hot water available at the far end of the house.
Otis
Searcy, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit...worked as described

Accurate product description and quick shipping. Very impressive!!
Bob
Tyler, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Everything needed to install was there and fit perfect!
Blue collar
Kansas city, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. It went right in and worked perfect

This is a home hot water circulation pump.
Bob
Van Buren, AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works as it should.
Purchasing
Hammondsport
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

We have been spoiled by our hot water circulator pump. Quick shipment and easy installation.
Hwster
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/25 HP Bronze Circular Pump- We would buy again!

The original pump latest over ten years in the boiler room of our campground shower house. The replacement was very easy to install. I would highly recommend this company and product. Great service and quick to ship.
Miles Landing
Elberfeld IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Works great
Ikes
Portage Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is the wire coming with the product, or do I need to buy the wire by myself?

Asked by Minghui 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Wiring is not included.

Was this review helpful to you?

Q: are gaskets included with model NBF-22 SKU:103252LF?

Asked by ibra 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, flange gaskets are included with this circulator.

Was this review helpful to you?

Q: Are the pump curves available for this pump? I need a circulation pump that will push at least 1 GPM through 110 feet of 1/2" pex tubing in order to activate the tankless propane water heater.

Asked by snopercod 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to pump curve #6 on the left side of the second page of the specifications linked below. As you can see, this circulator can provide 1 GPM of flow as long as head pressure does not exceed 14 feet. http://s3.pexsupply.com/manuals/1333983521886/73761_PROD_FILE.pdf

Was this review helpful to you?

Q: Are two Bell and Gossett series NBF-25 pumps in series better than one single NBF-36. I have a hot water heating system where the controls and pump are in the basement and the piping goes to the second floor. The system currently has two pumps in series comparable in size to the NBF-25. I am considering replacing it with the NBF-36. Is there a reason to have two pumps?

Asked by Gil 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Using two pumps in series will double your head pressure ratings, but it won't affect the flow capacity. The only advantage to having two pumps is that you'd still get at least some flow should one of them fail.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy