Apply to be a TradeMaster!
Main product image of PL-45, 1/6 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom

PL-45, 1/6 HP Cast Iron Booster Pump

SKU:
1BL002
Rating:
(5)
Q&A:
(0)
PL-45, 1/6 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom
$884.06 each
In Stock
In Stock
Get 31 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
50 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:
  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency

Specs

–
Application:

Heating

Horse Power:

1/6

Material:

Cast Iron

Type:

Booster Pump

Max Pressure (PSI):

150

Max Temp (F):

225°F

Phase:

1

Hertz:

60

Voltage:

115V

RPM:

3300

Amperage:

2.1

Max Flow (GPM):

50

Flow Range (GPM):

0-50

Head Range (ft.):

0-30

Max Head (Ft):

30

Connection Size:

1"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Material
Type
Max Pressure (PSI)
Phase
CURRENT ITEM
1/6
Cast Iron
Booster Pump
150
1
1/6
Cast Iron
Pump
150
1

6 Replacement Parts

Seal Kit for Bell & Gossett PL Pump, Lead Free
SKU: 189144LF
Bell & Gossett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

this place is very excellent to buy your needs

excellent
phuong
santa ana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as advertised

shipped right shipped quick
pumper
texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

Good price
Daisy
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PL 45 Booster Pump

I replaced my old B&G with this PL 45 on my outside boiler and Wow!!! what a difference I wish I would have done it sooner. Great Deal and would highly recommend it and don't bother looking for a better price you can't beat supplyhouse.com prices. I should know I have bought a lot of plumbing supply's from other suppliers but not anymore.
Greg
Virginia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Booster Pump

The booster pump went right in, worked like a charm, and no leaks.
Doc Holladay
Kilgore, TX
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy