Shop Resideo Sale
Main product image of Cast Iron 2400 Series Circulator Pump, 1/6 HP
Magnifying glass
Hover image to zoom

Cast Iron 2400 Series Circulator Pump, 1/6 HP

Brand:
Taco
SKU:
2400-30-3P
Rating:
(5)
Q&A:
(0)
Cast Iron 2400 Series Circulator Pump, 1/6 HP
Magnifying glass
Hover image to zoom
$677.24 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged, Threaded Connection
Product Highlight: Max Flow (GPM)
38 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Specs

–
Material:

Cast Iron

Application:

Heating

Voltage:

115V

Amperage:

1.9

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/6

Connection Size:

1-1/4"

1-1/2"

Max Flow (GPM):

38

Max Head (Ft):

27

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Connection Type:

Flanged x Flanged

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Type
Horse Power
Max Flow (GPM)
CURRENT ITEM
Cast Iron
115V
Pump
1/6
38
ARMflo E10.2 Cast Iron Circulator, 0-43 GPM Flow
SKU: 182202-649
Cast Iron
120v
Pump
1/6
43
Cast Iron
115V
Booster Pump
1/6
50

You May Also Need

1-1/2" Taco Cast Iron Threaded Freedom Flange Set (for 0012-F4, 1400-30, 1400-40, 2400-30, 2400-40)
SKU: 194-1542F
Taco

3 Replacement Parts

Taco Seal Kit For 2400 Pumps
SKU: 2400-029RP
Taco
Taco Body Gasket Kit
SKU: 1400-018RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy it again

I have a hydronic system from 1946. There was no rebuild kit for the pump as the manufacturer of the old pump went out of business a long time ago. This pump is better in that I don't have to deal with an oil bath. It's also quieter and more powerful.
Jim
Lakewood, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Excellent product

If this is an exact replacement, installation is easy as 123 Pump works great!! Best thing about it is they told me they don't have in stock so it might take up to 3 business days, but it was delivered 24 hrs after I placed order. Thanks
David the boiler
Ossining NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

The pump worked great just bolt into place, The customer service is what I really appreciated, very helpful. We will call them anytime we need a part.
Wade
Plains Mt
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Powerfull pump

Using this pump as the supply from wood boiler to zoning manifold that feeds 3 smaller pumps. It's large flow volume is able to supply all the flow needed for the job.
MIHEATERMAN
Michigan
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Circulator pump that is easy to install

This is a good replacement product for your home hot water heating system. Match your needs and situation with the graph on the tech page on the website to make sure you order the right model. This unit was easy to install and mine is working just fine. You don't have to be a pipe fitter to do this.
Doc Holiday
Virginia, Illinois
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy