Apply to be a TradeMaster!
Main product image of PT-60V, 34 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom

PT-60V, 34 Gallon Non-ASME Expansion Tank (Lead Free)

Brand:
Bell & Gossett
SKU:
1BN322LF
Rating:
(0)
Q&A:
(0)
PT-60V, 34 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom
$793.68 each
In Stock
In Stock
Get 1 Fri, Oct 9 - Wed, Oct 14
Tank Volume: 
34 Gallons
4.4 Gallons

This item replaces: 1BN322

Lift Gate

–
This product weighs 56 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
34 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Height
31-3/4"
Product Highlight: Thread Type
Female Thread Type

Specs

–
Tank Volume:

34 Gallons

Connection Type:

Threaded

Max Accepted Volume:

34 Gallons

Application:

Heating

Max. Working Pressure:

100 psi

Max Operating Temp:

200°F

Weight (lbs):

56 lbs

Diameter (Inches):

22"

Shell Material:

Carbon Steel

Height:

31-3/4"

Diaphragm Material:

Butyl

Connection Size:

1-1/4"

Precharged PSI:

38 psi

Thread Type:

Female

Series:

PT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy