Apply to be a TradeMaster!
Main product image of PT-5, 2 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom

PT-5, 2 Gallon Non-ASME Expansion Tank (Lead Free)

SKU:
1BN317LF
Rating:
(0)
Q&A:
(0)
PT-5, 2 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom
1BN317LF has been discontinued
Discontinued January 4, 2022
This product was discontinued by the manufacturer.
Tank Volume: 
2 Gallons
2 Gallons4.4 Gallons14 Gallons34 Gallons44 Gallons

This item replaces: 1BN317

Product Highlights

–
Product Highlight: Tank Volume
2 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Height
12-5/8"
Product Highlight: Thread Type
Male Thread Type

Description

–
The Series HFT tank is designed to absorb the force of thermal expansion of heating water and to maintain proper pressurization in a closed hydronic system. The heavy duty butyl diaphragm separates system water from the air in the tank preventing water logging problems

Features:
  • Residential and light commercial applications
  • Helps prevent excessive pressures in heating systems
  • Increases system performance
  • Reduces oxygen corrosion
  • Prevents waterlogging
  • In-line and floor mount installation
  • Max. operating temp 240°F
  • Max. working pressure of 100 psi
The HydroClaw Expansion Tank Support Bracket provides a safe and reliable method to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal.

Specs

–
Tank Volume:

2 Gallons

Connection Type:

Threaded

Max Accepted Volume:

0.9 Gallons

Application:

Heating

Max. Working Pressure:

150 psi

Max Operating Temp:

200°F

Weight (lbs):

5 lbs

Diameter (Inches):

8"

Shell Material:

Carbon Steel

Height:

12-5/8"

Diaphragm Material:

Butyl

Connection Size:

3/4"

Precharged PSI:

38 psi

Thread Type:

Male

Series:

PT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Application
Diameter (Inches)
Precharged PSI
2 Gallons
Heating
8"
38 psi
2 Gallons
Heating
8"
12 psi
34 Gallons
Heating
16-1/4"
12 psi
2 Gallons
Heating
8"
12 psi

You May Also Need