Apply to be a TradeMaster!
Main product image of PT-80V, 44 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom

PT-80V, 44 Gallon Non-ASME Expansion Tank (Lead Free)

Brand:
Bell & Gossett
SKU:
1BN323LF
Rating:
(0)
Q&A:
(0)
PT-80V, 44 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom
$1,267.21 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: 1BN323

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
44 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Height
36-1/2"
Product Highlight: Thread Type
Female Thread Type

Specs

–
Tank Volume:

44 Gallons

Connection Type:

Threaded

Max Accepted Volume:

33.8 Gallons

Application:

Heating

Max. Working Pressure:

100 psi

Max Operating Temp:

200°F

Weight (lbs):

64 lbs

Diameter (Inches):

22"

Shell Material:

Carbon Steel

Height:

36-1/2"

Diaphragm Material:

Butyl

Connection Size:

1-1/4"

Precharged PSI:

38 psi

Thread Type:

Female

Series:

PT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Max Accepted Volume
Application
Diameter (Inches)
Precharged PSI
CURRENT ITEM
Product Image of PT-80V, 44 Gallon Non-ASME Expansion Tank (Lead Free)
PT-80V, 44 Gallon Non-ASME Expansion Tank (Lead Free)
SKU: 1BN323LF
44 Gallons
33.8 Gallons
Heating
22"
38 psi
44 Gallons
34 Gallons
Heating
22"
12 psi
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy