Apply to be a TradeMaster!
Main product image of PT-12, 4.4 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom

PT-12, 4.4 Gallon Non-ASME Expansion Tank (Lead Free)

SKU:
1BN318LF
Rating:
(0)
Q&A:
(0)
PT-12, 4.4 Gallon Non-ASME Expansion Tank (Lead Free)
Magnifying glass
Hover image to zoom
1BN318LF has been discontinued
Discontinued July 7, 2022
This product was discontinued by the manufacturer.

MANUALS (4)

Brochure

This item replaces: 1BN318

Product Highlights

Product Highlight: Tank Volume
4.4 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
11" Diameter
Product Highlight: Height (Inches)
15" Height
Product Highlight: Thread Type
Male Thread Type

Description

The Series PT expansion tank is designed to absorb the forces of expanding water and protect a potable water system from pressure build up. The FDA approved heavy duty butyl diaphragm with polypropylene liner (sizes PT-5 through PT-210V) and FDA approved heavy duty butyl bladder (sizes PT-451 through PT-457) completely isolate the water from the steel shell

Features:
  • Residential and light commercial applications
  • Controls system pressure
  • Protects plumbing fixtures
  • Eliminates relief valve blow-off
  • FDA approved materials
  • High maximum operating temperatures
  • Max. working pressure of 150 psi (PT-5 & PT-12) or 100 psi (PT-25V thru PT-210V)
Please Note: Image depicts tank models HFT-15 through HFT-90

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

Specs

Tank Volume:

4.4 Gallons

Connection Type:

Threaded

Max Accepted Volume:

3.2 Gallons

Application:

Heating

Max. Working Pressure:

150 psi

Max Operating Temp:

200°F

Weight (lbs):

9 lbs

Diameter (Inches):

11"

Shell Material:

Carbon Steel

Height (Inches):

15"

Diaphragm Material:

Butyl

Connection Size:

3/4"

Precharged PSI:

38 psi

Thread Type:

Male

Series:

PT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Tank Volume
Max Accepted Volume
Max Operating Temp
Diameter (Inches)
Thread Type
CURRENT ITEM
Product Image of PT-12, 4.4 Gallon Non-ASME Expansion Tank (Lead Free)
PT-12, 4.4 Gallon Non-ASME Expansion Tank (Lead Free)
SKU: 1BN318LF
4.4 Gallons
3.2 Gallons
200°F
11"
Male
Resideo
4.4 Gallons
3.2 Gallons
200°F
11"
Male

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.