Apply to be a TradeMaster!
Main product image of Ecocirc Circulator w/ Multi-Speed & Plug, Lead Free Brass (1/2" Sweat)
Magnifying glass
Hover image to zoom

Ecocirc Circulator w/ Multi-Speed & Plug, Lead Free Brass (1/2" Sweat)

SKU:
60A0B1001
Rating:
(1)
Q&A:
(0)
Ecocirc Circulator w/ Multi-Speed & Plug, Lead Free Brass (1/2" Sweat)
Magnifying glass
Hover image to zoom
$406.00 each
In Stock
In Stock
Get 1 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Size
1/2" Connection

Description

–
Ecocirc circulators are energy efficient circulators using permanent magnet ECM (electronically commutated motor) technology. The Ecocirc circulators are designed specifically for potable water applications. These circulators are lead free and are available with a variety of options (temperature sensor, various body styles, assembled with electrical cord and plug, timer and more).

Features & Benefits:
  • Easy installation
  • Models with a programmable timer and built-in thermostat are available to further reduce energy consumption
  • Available with integrated check and ball valves for quick isolation during service
  • Instant availability of hot water, even at the tap furthest from the hot water heater
  • Conserves natural resources - reduced power consumption, CO2 emissions and wasted water
  • Highly efficient ECM technology
  • Long lasting, silent operation
  • Resistant to scale build up
  • No shaft, no seal
  • Single bearing design
  • Maintenance free without blockage

Specs

–
Hertz:

50

60

Material:

Brass

Lead Free:

Yes

Adjustable Thermostat:

No

Adjustable Speed:

Yes

Type:

Dedicated

Plug:

Yes

Max. Working Temp (F):

203°F

Max Pressure (PSI):

150

Voltage:

115V

Phase:

1

Power Consumption:

5 to 28 Watts

Connection Size:

1/2"

Connection Type:

Sweat

Installation Type:

Under Sink

Application:

Domestic Hot Water

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Type
Voltage
Phase
Connection Size
CURRENT ITEM
Product Image of Ecocirc Circulator w/ Multi-Speed & Plug, Lead Free Brass (1/2" Sweat)
Ecocirc Circulator w/ Multi-Speed & Plug, Lead Free Brass (1/2" Sweat)
SKU: 60A0B1001
(1)
Brass
Dedicated
115V
1
1/2"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

The last one I had lasted 20 years, great product.
Old man
Tucson AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy