Apply to be a TradeMaster!
Main product image of Black Mamba Nitrile Gloves, Small (Box of 100)
Magnifying glass
Hover image to zoom

Black Mamba Nitrile Gloves, Small (Box of 100)

SKU:
BLK-100
Rating:
(0)
Q&A:
(0)
Black Mamba Nitrile Gloves, Small (Box of 100)
Magnifying glass
Hover image to zoom
$17.29 each
In Stock
In Stock
Get 16 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Color
Black
Product Highlight: Size
Small

Description

–
Made with our patented NITREX® polymer, this super strong (over 6.0 mils thick) powder free nitrile glove boasts 3 times the chemical and puncture resistance of a comparable thickness latex or vinyl glove. The Mamba gloves feature the grip rite finish for secure handling and dexterity even when working with fine objects.

Specs

–
Product Type:

Gloves

Material:

Nitrile

Color:

Black

Size:

Small

Quantity:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Material
Color
Size
Quantity
CURRENT ITEM
Product Image of Black Mamba Nitrile Gloves, Small (Box of 100)
Black Mamba Nitrile Gloves, Small (Box of 100)
SKU: BLK-100
Gloves
Nitrile
Black
Small
100
Gloves
Nitrile
Black
Small
100

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy