Apply to be a TradeMaster!
Main product image of Nitrile Gloves, Small - Black (Box of 100)
Magnifying glass
Hover image to zoom

Nitrile Gloves, Small - Black (Box of 100)

Brand:
Bluefin
SKU:
GNB100S
Rating:
(0)
Q&A:
(0)
Nitrile Gloves, Small - Black (Box of 100)
Magnifying glass
Hover image to zoom
$9.99 each
BOX UP & SAVE 15%
$84.90 box of 10
$8.49 each
In Stock
In Stock
Get 97 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
Small
Product Highlight: Material
Nitrile

Description

–

This is a box of 100 Nitrile Gloves in size Small, manufactured by Bluefin.


Features & Benefits:

  • Nitrile Construction - Provides strong chemical resistance and durability without the risk of latex-related allergies.
  • Fully Textured Grip - For great dexterity and control when handling tools, fittings, or wet components.
  • 6 Mil Thickness - Balances durability and tactile sensitivity.
  • Puncture and Abrasion Resistant - Built to handle sharp edges and rough surfaces without tearing.
  • Chemical Resistant - Protects against oils, greases, solvents, and a wide range of jobsite chemicals.
  • High Elasticity Material - Allows full hand movement without stiffness or restriction.
  • Powder-Free and Latex-Free - Prevents contamination and eliminates allergy concerns.
  • ASTM D6319 & EN455 Compliant - Meets industry standards for performance, strength, and reliability.
  • FDA Compliant - Suitable for applications requiring safe material handling.


Specs

–
Color:

Black

Product Type:

Gloves

Size:

Small

Quantity:

100

Material:

Nitrile

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Color
Product Type
Size
Quantity
Material
CURRENT ITEM
Product Image of Nitrile Gloves, Small - Black (Box of 100)
Nitrile Gloves, Small - Black (Box of 100)
SKU: GNB100S
Black
Gloves
Small
100
Nitrile
Black
Gloves
Small
100
Nitrile
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy