Apply to be a TradeMaster!
Main product image of Artona Pull-Down Dual-Spray Kitchen Faucet - PVD Steel/Cinder, 442033
Magnifying glass
Hover image to zoom

Artona Pull-Down Dual-Spray Kitchen Faucet - PVD Steel/Cinder, 442033

Brand:
Blanco
SKU:
442033
Rating:
(0)
Q&A:
(0)
Artona Pull-Down Dual-Spray Kitchen Faucet - PVD Steel/Cinder, 442033
Magnifying glass
Hover image to zoom
$611.34 each
In Stock
In Stock
Get 1 Thu, Nov 5

MANUALS (3)

User Guide
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: GPM
1.5 GPM
Product Highlight: Finish
PVD Steel/Cinder

Description

–
Winner of the Red Dot design award, the ARTONA collection is defined by artistic forms and hardworking features. Available in a wealth of premium color-coordinated finishes, the ARTONA HIGH-ARC PULL-DOWN KITCHEN FAUCET features a gooseneck spout and a wavy, organic body. Perfect for transitional kitchens or laundry rooms, the ARTONA adds a sculptural element to your space. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
Features
  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range of motion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors

Specs

–
Material:

Brass

Number of Handles:

1

Number of Holes:

1

Warranty:

Limited Lifetime

GPM:

1.5

Finish:

PVD Steel/Cinder

Flow Rate (GPM):

1.5

Type:

Manual

Product Type:

Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy