Apply to be a TradeMaster!
Main product image of Artona Pull-Down Dual-Spray Kitchen Faucet - PVD Steel/Metallic Gray, 442034, 442034-BLANCO
Magnifying glass
Hover image to zoom

Artona Pull-Down Dual-Spray Kitchen Faucet - PVD Steel/Metallic Gray, 442034, 442034-BLANCO

Brand:
Blanco
SKU:
442034-BLANCO
Rating:
(0)
Q&A:
(0)
Artona Pull-Down Dual-Spray Kitchen Faucet - PVD Steel/Metallic Gray, 442034, 442034-BLANCO
Magnifying glass
Hover image to zoom
442034-BLANCO has been discontinued
Discontinued October 27, 2026
This product was discontinued by the manufacturer.
Finish: 
PVD Steel/Metallic Gray
PVD Steel/Coal Black

Product Highlights

–
Product Highlight: GPM
1.5 GPM
Product Highlight: Finish
PVD Steel/Metallic Gray
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
Winner of the Red Dot design award, the ARTONA collection is defined by artistic forms and hardworking features. Available in a wealth of premium color-coordinated finishes, the ARTONA HIGH-ARC PULL-DOWN KITCHEN FAUCET features a gooseneck spout and a wavy, organic body. Perfect for transitional kitchens or laundry rooms, the ARTONA adds a sculptural element to your space. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
Features
  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range of motion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors

Specs

–
GPM:

1.5

Finish:

PVD Steel/Metallic Gray

Type:

Manual

Warranty:

Limited Lifetime

Number of Holes:

1

Material:

Brass

Product Type:

Faucet

Number of Handles:

1

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm